Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
LL17 |
LL50M |
Manufacturer Number |
LL17 |
LL50-M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274523606 |
00781381479752 |
Weight per package |
0.93 (lbs/each) |
0.81 (lbs/each) |
Description |
LL17 1/2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1/2 In Hub Size, 90º Hub Location, LL Configuration, 4.5625 In Length, 1.375 In Width, 2.25 In Height, Threaded, 0.93 LB/Ea
|
LL50M 1/2" LL Alu FM5 Mall Iron Cond Body
Form 35 Unilets Type LL Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Width: 2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.26 (Each) |
$16.51 (Each) |
Carton/Reel |
$631.50 (25 Each) |
$165.10 (10 Each) |
Standard Packaging/Reel |
$631.50 (25 Each) |
$825.50 (50 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
90º |
- |
Number of Hubs |
2 |
- |
Shape |
LL |
- |
|
Finish |
Electrogalvanized with Aluminum Acrylic Paint |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
2.25 in |
- |
Hub Size |
1/2 in |
1/2 |
Length |
4.5625 in |
4.63 |
Width |
1.375 in |
2 |
|
Description |
1/2" LL FM7 CONDUIT BODY |
1/2" LL ALU FM5 MALL IRON COND BODY |
extra long description |
CRS-H LL17 1/2 LL FORM 7 CNDT BODY |
APP LL50-M UNILET FORM 35 1/2 THR |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
- |
Long Description |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1/2 in Hub Size, 90º Hub Location, LL Configuration, 4.5625 in Length, 1.375 in Width, 2.25 in Height, Threaded, 0.93 lb/EA |
Form 35 UNILETS Type LL Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Width: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded, |
Product Type |
1/2 LL Form 7 CNDT Body |
Unilet Form 35 1/2 THR |
Short Description |
Conduit Body, 1/2 in, LR Shape Form 7 Body, Steel |
- |
Special Features |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i |
|
body type |
Form 7 |
- |
Cable Entry Type |
Left Side |
- |
Connection Type |
Threaded |
- |
dimensions |
4.5600 IN X 1.3800 IN X 2.2500 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 7 |
35 |
Mounting Type |
Threaded |
- |
package quantity |
5 CT;25 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
LL17 |
LL50-M |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type LL Conduit Outlet Body |
|
|
|
Application |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Configuration |
LL |
- |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |