Item Comparison: LL17, LL17

Item

LL17 - 1/2" LL FM7 Conduit Body - Eaton

LL17
1/2" LL FM7 Conduit Body

$25.26 Each

$631.50 (25 Each)

QTY:
Each
Add
LL17 - 1/2" LL Form 7 Condulet - O-Z/Gedney

LL17
1/2" LL Form 7 Condulet

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 795 3
Vendor Eaton O-Z/Gedney
Catalog Number LL17 LL17
Manufacturer Number LL17 LL17
Category Steel - Bodies & Covers Bodies (Condulets - Unilets) - Miscellaneous
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274523606 00783126378016
Weight per package 0.93 (lbs/each) 0.94 (lbs/each)
Description LL17 1/2" LL FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1/2 In Hub Size, 90º Hub Location, LL Configuration, 4.5625 In Length, 1.375 In Width, 2.25 In Height, Threaded, 0.93 LB/Ea
LL17 1/2" LL Form 7 Condulet
Oz-Gedney Type LL Conduit Body, 1/2 In Hub, Form: 7, Length: 4-9/16 In, 2-1/4 In Width, 1-3/8 In Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 Cu-In Volume, Third Party Certification: Ul File Number
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.26 (Each) $0.00 (Each)
Carton/Reel $631.50 (25 Each) $0.00 (10 Each)
Standard Packaging/Reel $631.50 (25 Each) $0.00 (50 Each)
connection - Tapered FNPT
Hub Location 90º -
Number of Hubs 2 -
Shape LL -
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Zinc Electroplated With Aluminum Enamel
Height 2.25 in 1-3/8
Hub Size 1/2 in 1/2
Length 4.5625 in 4-9/16
Width 1.375 in 2-1/4
Description 1/2" LL FM7 CONDUIT BODY 1/2" LL FORM 7 CONDULET
extra long description CRS-H LL17 1/2 LL FORM 7 CNDT BODY OZG LL17 1/2 IN FORM7 LL COND BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1/2 in Hub Size, 90º Hub Location, LL Configuration, 4.5625 in Length, 1.375 in Width, 2.25 in Height, Threaded, 0.93 lb/EA OZ-Gedney Type LL Conduit Body, 1/2 IN Hub, Form: 7, Length: 4-9/16 IN, 2-1/4 IN Width, 1-3/8 IN Height, Iron, Finish: Zinc Electroplated With Aluminum Enamel, Gray, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number
Product Type 1/2 LL Form 7 CNDT Body 1/2 In FORM7 LL Cond Body
Short Description Conduit Body, 1/2 in, LR Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings 90 DEG hub placement;Accesses opening: Left side;Allow connections for branch runs;Complete interchangeability with other manufacturers Form 7 conduit bodies;Connect and change direction of conduit runs;Flat back design for greater wiring capacity and surface mounting;Internal volume and maximum wire capacity clearly marked on castings;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Stainless steel screws;Suitable for wet loca
body type Form 7 -
Cable Entry Type Left Side -
Connection Type Threaded -
dimensions 4.5600 IN X 1.3800 IN X 2.2500 IN -
for use with Rigid Conduit -
Form Form 7 7
Mounting Type Threaded -
package quantity 5 CT;25 PK -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds O-Z/GEDNEY
Manufacturers Part Number LL17 LL17
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LL Conduit Body
Trade Size 1/2 in -
Weight 0.93 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Rigid Conduit And IMC
Configuration LL -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat