Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LL47 |
LL125M |
Manufacturer Number |
LL47 |
LL125M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381506847 |
00782274756165 |
Weight per package |
2.65 (lbs/each) |
2.62 (lbs/each) |
Description |
LL47 1-1/4" LL Condulet
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1-1/4 In, Form: 7, Length: 6-1/2 In, Width: 3.19 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female
|
LL125M 1-1/4" LL FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 In Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/4 In Hub Size, 90º Hub Location, LL Configuration, 8.12 In Length, 2.75 In Width, 2.75 In Height, Threaded, 2.62 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.52 (Each) |
$40.72 (Each) |
Carton/Reel |
$425.20 (10 Each) |
$203.60 (5 Each) |
Standard Packaging/Reel |
$425.20 (10 Each) |
$203.60 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
90º |
Number of Hubs |
- |
2 |
Shape |
- |
LL |
|
Color |
Gray |
- |
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
- |
2.75 |
Hub Size |
1-1/4 |
1-1/4 in |
Length |
6-1/2 |
8.12 in |
Width |
3.19 |
2.75 |
|
Description |
1-1/4" LL CONDULET |
1-1/4" LL FM5 CONDUIT BODY |
extra long description |
APP LL47 1 1/4 FM7 BODY |
CRS-H LL125M 1 1/4 FORM 5 LL COND B |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 1-1/4 IN, Form: 7, Length: 6-1/2 IN, Width: 3.19 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1-1/4 in Trade Size, Threaded Connection, LL Shape, Left Side Cable Entry, 2 Hubs, 1-1/4 in Hub Size, 90º Hub Location, LL Configuration, 8.12 in Length, 2.75 in Width, 2.75 in Height, Threaded, 2.62 lb/EA |
Product Type |
1 1/4 FM7 Body |
1 1/4 Form 5 LL Cond Body Malleable |
Short Description |
- |
Conduit Body, 1-1/4 in, LL Shape Form 5 Body, Steel |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 5 |
Cable Entry Type |
- |
Left Side |
Connection Type |
- |
Threaded |
dimensions |
- |
8.1200 IN X 2.7500 IN X 2.7500 IN |
for use with |
- |
Rigid Conduit |
Form |
7 |
Form 5 |
Mounting Type |
- |
Threaded |
package quantity |
- |
5 CT |
Standards Met |
- |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LL47 |
LL125M |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type LL Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
LL |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |