Nacogdoches |
67 |
20 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LKS30 |
LESRK30 |
Manufacturer Number |
LKS-30 |
LESRK30 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00051712140300 |
00782634548362 |
Weight per package |
0.01 (lbs/each) |
0.16 (lbs/each) |
Description |
LKS30 30A 600V Super-Lag Fuse Link
Class H Fuse, 30 A, 600 V, 0.81 In Diameter, 5 In Overall Length, 0.01 LB
|
LESRK30 30A 600V Class RK1 Duel Element Time Delay Fuse
Eaton Edison Lesrk Fuse, Non-Indicating, High In-Rush Current Motor Protection, 30 A, Class RK1, 200 Kaic, Standard, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.74 (Each) |
$44.10 (Each) |
Carton/Reel |
$314.80 (20 Each) |
$44.10 (1 Each) |
Standard Packaging/Reel |
$314.80 (20 Each) |
$441.00 (10 Each) |
|
amperage rating |
- |
30 A |
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC (RMS Symmetrical) |
200 kAIC |
Voltage Rating |
- |
600 V |
|
Diameter |
0.81 in |
- |
Overall Length |
5 in |
- |
|
Description |
30A 600V SUPER-LAG FUSE LINK |
30A 600V CLASS RK1 DUEL ELEMENT TIME DELAY FUSE |
extra long description |
BUSS LKS-30 SUPER LAG RENEWABLE LIN |
BUSS LESRK30 UL CLASS RK1 TIME DELA |
Features |
Non-current limiting, renewable 250V (REN) and 600V (RES) Class H size fuses and fuse links (250V LKN and 600V LKS) for use in electrical systems where the available fault current is less than 10,000 amps and frequent outages dictate the economy of these renewable type fuses. |
Edison offers a complete lineup of UL Class RK1 fuses with the LENRK and LESRK dual-element, time-delay fuses along with the NCLR and SCLR fast-acting fuses. |
Long Description |
Class H Fuse, 30 A, 600 V, 0.81 in Diameter, 5 in Overall Length, 0.01 lb |
Eaton Edison LESRK fuse, Non-indicating, High in-rush current motor protection, 30 A, Class RK1, 200 kAIC, Standard, 600 V |
Product Type |
Super Lag Renewable Link |
Ul Class RK1 Time Delay |
Short Description |
Fuse, Class H, 600 V, 30A |
- |
Special Features |
- |
Non-indicating, High in-rush current motor protection |
|
class |
- |
Class RK1 |
dimensions |
- |
5.0000 IN X 0.8100 IN X 0.8100 IN |
Fuse Class |
Class H |
- |
media |
- |
Yes |
package quantity |
20 CT |
- |
|
|
Brand |
Eaton Bussmann series |
Eaton |
Manufacturers Part Number |
LKS-30 |
LESRK30 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
- |
FUSE |
|
|
Application |
Industrial and Commercial |
Datacenters - Facilities: Critical Power |
standard |
- |
UL Listed,CSA Certified,Not Applicable |