Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Metalux |
Catalog Number |
CPHBAL016MV0LTSW |
LHB24UNVL850CDU |
Manufacturer Number |
CPHB ALO16 MVOLT SWW9 80CRI DW |
LHB-24-UNV-L850-CD-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Highbay, Lowbay & Industrial Lighting
|
Led Highbay, Lowbay & Industrial Lighting
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39111533 - Fluorescent strip
|
UPC/EAN/GTIN |
00196183428578 |
00080083859269 |
Weight per package |
8.5 (lbs/each) |
11 (lbs/each) |
Description |
CPHBAL016MV0LTSW 177W/205W/222W Led High Bay 4K/5K 24000-30000LM
The Compact Pro High Bay By Lithonia Lighting (CPHB) Is The Budget-Oriented High Bay Designed For Contractors From The Ground Up. It’S The Most Compact High Bay On The Market, Making It Easier and Quicker to Install. Built With Quality to Last and Performance to Get The Job Done.
|
LHB24UNVL850CDU *Delisted* 172W Led High Bay 50K 24, 000LM 120/277V
Led Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$223.69 (Each) |
$146.15 (Each) |
Carton/Reel |
$223.69 (1 Each) |
$146.15 (1 Each) |
Standard Packaging/Reel |
$223.69 (1 Each) |
$146.15 (1 Each) |
|
amperage rating |
- |
0.632 at 277V |
Ballast Type |
- |
N/A |
Lamp Included |
Yes |
- |
Lamp Type |
- |
LED |
Material |
Aluminum |
- |
Number of Lamps |
- |
N/A |
Shape |
Rectangular |
- |
Voltage Rating |
120-277 |
120/277V |
|
Color |
White |
- |
Finish |
Gloss |
- |
Lens Color |
Clear |
- |
Lens Material |
Acrylic |
- |
Style |
Traditional |
(blank) |
|
Height |
2.4 |
- |
Length |
22.8 |
- |
Width |
11.5 |
- |
|
Construction |
New Construction,Remodel |
- |
Description |
177W/205W/222W LED HIGH BAY 4K/5K 24000-30000LM |
*DELISTED* 172W LED HIGH BAY 50K 24,000LM 120/277V |
extra long description |
LITH CPHB ALO16 MVOLT SWW9 80CRI DW |
CLS LHB-24-UNV-L850-CD-U LINEAR HB, |
Features |
Design Select |
- |
Long Description |
The Compact Pro High Bay by Lithonia Lighting (CPHB) is the budget-oriented high bay designed for contractors from the ground up. It’s the most compact high bay on the market, making it easier and quicker to install. Built with quality to last and performance to get the job done. |
LED Linear High Bay, 24K Lumens, 5000K, 120/277V Dim Driver |
Product Type |
High Bay |
Linear HB, 24K Lumen, 120-277V, 5000K |
Special Features |
- |
13 inch width in 2ft and 4ft lengths |
|
average life |
100 |
- |
dimensions |
22.8x11.5x2.4 IN |
- |
Hardware |
Yes |
- |
lumens |
Switchable |
- |
media |
Yes |
- |
Power Source |
Hardwired |
- |
Socket Type |
- |
N/A |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
METALUX INDUSTRIAL |
Manufacturers Part Number |
CPHB ALO16 MVOLT SWW9 80CRI DW |
LHB-24-UNV-L850-CD-U |
|
Category Description |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING |
Type |
- |
INDUSTRIAL |
|
Application |
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Pendant,Surface,Suspended |
Suspended |
standard |
CSADLC Premium |