Item Comparison: LED8BR30850G2, LED9BR30850

Item

LED8BR30850G2 - 8W Led BR30 50K Dim 650LM - Keystone

LED8BR30850G2
8W Led BR30 50K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
LED9BR30850 - *Delisted* 9W Led BR30 50K Dim 650LM - Keystone

LED9BR30850
*Delisted* 9W Led BR30 50K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 888 22
Vendor Keystone Keystone
Catalog Number LED8BR30850G2 LED9BR30850
Manufacturer Number KT-LED8BR30-850 /G2 KT-LED9BR30-850
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654130408 00843654126029
Weight per package 0.15 (lbs/each) 0.37 (lbs/each)
Description LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
LED9BR30850 *Delisted* 9W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $3.00 (Each)
Carton/Reel $3.00 (1 Each) $3.00 (1 Each)
Standard Packaging/Reel $72.00 (24 Each) $72.00 (24 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 8 9
Base Type E26 E26
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000
housing color N/A N/A
Construction N/A N/A
Description 8W LED BR30 50K DIM 650LM *DELISTED* 9W LED BR30 50K DIM 650LM
extra long description Key KT-LED8BR30-850 /G2 50W Equiv., Key KT-LED9BR30-850 65W Equiv., 9W,
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K
beam angle 100 Deg 100 Deg
Circuit Type N/A N/A
Input Voltage 120V 120V
ip rating N/A N/A
lumens 650 650
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Warranty 3 3
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED8BR30-850 /G2 KT-LED9BR30-850
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat