Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED8BR30850G2 |
LED10DR30V850W |
Manufacturer Number |
KT-LED8BR30-850 /G2 |
LED10DR30V/850W |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130408 |
00043168432412 |
Weight per package |
0.15 (lbs/each) |
0.6333 (lbs/each) |
Description |
LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
|
LED10DR30V850W 10W Led BR30 50K 80 Cri
Led BR30 Lamp, 80, 5000 K, 650 LM Brightness (Lumens), 10 W, 120 V, Frosted, Glass Material, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 In Length
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$0.00 (6 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 V |
Wattage |
8 |
10 W |
|
Base Type |
E26 |
E26 Medium Screw-In |
Color |
- |
White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 |
Finish |
- |
Frosted |
housing color |
N/A |
- |
|
|
Additional Information |
- |
Damp Location |
Construction |
N/A |
- |
Description |
8W LED BR30 50K DIM 650LM |
10W LED BR30 50K 80 CRI |
extra long description |
Key KT-LED8BR30-850 /G2 50W Equiv., |
- |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI |
LED BR30 Lamp, 80, 5000 K, 650 lm Brightness (Lumens), 10 W, 120 V, Frosted, Glass Material, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.37 in Length |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
43241 Directional Led Lamps |
Short Description |
- |
LED BR30 Lamp, BR30, 80 CRI, 5000K, 10W, 120V |
|
average life |
- |
25000 h |
Base |
- |
Medium Screw |
beam angle |
100 Deg |
- |
Brightness (Lumens) |
- |
650 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
650 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Approved |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
GE |
Manufacturers Part Number |
KT-LED8BR30-850 /G2 |
LED10DR30V850W |
sub brand |
- |
GE LED Lamps |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
- |
Indoor Floodlight |
Energy Star |
Y |
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
Call nearest store for Item Price
|