Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Rab Lighting |
Catalog Number |
LED8BR30850G2 |
BR3010950DIM |
Manufacturer Number |
KT-LED8BR30-850 /G2 |
BR30-10-950-DIM |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654130408 |
19813750095 |
Weight per package |
0.15 (lbs/each) |
0.35 (lbs/each) |
Description |
LED8BR30850G2 8W Led BR30 50K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
|
BR3010950DIM 10W Led BR30 50K 750LM E26
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$8.78 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$8.78 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$52.68 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Wattage |
8 |
- |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
- |
housing color |
N/A |
- |
|
Construction |
N/A |
- |
Description |
8W LED BR30 50K DIM 650LM |
10W LED BR30 50K 750LM E26 |
extra long description |
Key KT-LED8BR30-850 /G2 50W Equiv., |
- |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI |
- |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
- |
|
beam angle |
100 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Rab Lighting |
Manufacturers Part Number |
KT-LED8BR30-850 /G2 |
BR30-10-950-DIM |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |