Item Comparison: LED5PAR20F840G2, S9014

Item

LED5PAR20F840G2 - 5W Led PAR20 40K 500LM 40DEG Beam - Keystone Technologies

LED5PAR20F840G2
5W Led PAR20 40K 500LM 40DEG Beam

$4.71 Each

$113.04 (24 Each)

QTY:
Each
Add
S9014 - 7W Led PAR20 In/Out 35K - Satco

S9014
7W Led PAR20 In/Out 35K

$24.97 Each

$599.28 (24 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 253 4
Vendor Keystone Technologies Satco
Catalog Number LED5PAR20F840G2 S9014
Manufacturer Number KT-LED5PAR20-F-840 /G2 S9014
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654150796 00045923090141
Weight per package 0.231 (lbs/each) 0.54 (lbs/each)
Description LED5PAR20F840G2 5W Led PAR20 40K 500LM 40DEG Beam
S9014 7W Led PAR20 In/Out 35K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.71 (Each) $24.97 (Each)
Carton/Reel $4.71 (1 Each) $24.97 (1 Each)
Standard Packaging/Reel $113.04 (24 Each) $599.28 (24 Each)
Shape - PAR20
Voltage Rating - 120
Wattage - 7
Color - White
color rendering index (cri) - 83
color temperature - 3500
Diameter - 2.50
Length - 3.44
Description - 7W LED PAR20 IN/OUT 35K
Product Type - 7PAR20/Led/40'/35K/IP65/120V
Special Features - ENERGY STAR; Dimmable; Indoor / Outdoor Rated - IP65
average life - 25000
Base - Medium
beam angle - 40
lumens - 400
Brand Keystone Technologies Satco
Manufacturers Part Number KT-LED5PAR20-F-840 /G2 S9014
sub brand - KolourOne
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Type - PAR LED
Manufacturer Status - Inactive
standard - UL or ETL Listed; RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat