Item Comparison: LED35ED17750, L36PSHIDE26850D

Item

LED35ED17750 - 35W Led Hid Repl 50K Med Base 5000LM - Ge Led Lamps

LED35ED17750
35W Led Hid Repl 50K Med Base 5000LM

$61.37 Each

$184.11 (3 Each)

QTY:
Each
Add
L36PSHIDE26850D - 18/27/36W Led Hid Repl 50K Med Base 2600-5200 LM - Keystone

L36PSHIDE26850D
18/27/36W Led Hid Repl 50K Med Base 2600-5200 LM

$55.69 Each

$55.69 (1 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 171 148
Vendor Ge Led Lamps Keystone
Catalog Number LED35ED17750 L36PSHIDE26850D
Manufacturer Number LED35ED17/750 KT-LED36PSHID-E26-850-D /G4
Category Led Lamps & Modules - Led Specialty Lamps & Modules Enhanced Commodity Codes - Lighting
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39112102 - Light emitting diode LED optic lighting 39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN 00043168277242 00843654138237
Weight per package 0.713 (lbs/each) 0.1125 (lbs/each)
Description LED35ED17750 35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
L36PSHIDE26850D 18/27/36W Led Hid Repl 50K Med Base 2600-5200 LM
Led Hid Replacement Lamp, Power Select 36/27/18W, E26 Base, 5000K, 120-277V Input, Directdrive
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.37 (Each) $55.69 (Each)
Carton/Reel $61.37 (1 Each) $55.69 (1 Each)
Standard Packaging/Reel $184.11 (3 Each) $55.69 (1 Each)
Ballast Type - N/A
Number of Lamps - N/A
Voltage Rating 120 to 277 -
Wattage 35 36/27/18
Base Type - E26
Color White -
Color Rendering Index 70 -
color rendering index (cri) - >80 Deg
color temperature - 5000
housing color - N/A
Overall Length 5.4 -
Construction - N/A
Description 35W LED HID REPL 50K MED BASE 5000LM 18/27/36W LED HID REPL 50K MED BASE 2600-5200 LM
extra long description GEL LED35ED17/750 27724 LED HID Lam Key KT-LED36PSHID-E26-850-D /G4 LED
Long Description GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI LED HID Replacement Lamp, Power Select 36/27/18W, E26 Base, 5000K, 120-277V Input, DirectDrive
Product Type 27724 Led Hid Lamps Led Hid Replacement Lamp, Power Select 36/27/18W, E26 Base,
average life 50000 -
Base Med Screw -
beam angle - 360 Deg
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - N/A
lumens 5000 N/A
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Wire Type - N/A
Brand GE Current, a Daintree company Keystone
Manufacturers Part Number LED35ED17/750 KT-LED36PSHID-E26-850-D /G4
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type LED -
Energy Star - N
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat