Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED15T848GC850X |
LED13T848GC850X3 |
Manufacturer Number |
KT-LED15T8-48GC-850-X-CP |
KT-LED13T8-48G-850-X3 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00890949010198 |
00843654129464 |
Weight per package |
0.72 (lbs/each) |
0.72 (lbs/each) |
Description |
LED15T848GC850X 15W Led T8 48" 50K Combo
T8 Led Lamp, 5000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
|
LED13T848GC850X3 *Delisted* 13W Led T8 48" 50K Combo Coated Glass
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 4FT, 5000K, Combodrive X3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.28 (Each) |
$0.00 (Each) |
Carton/Reel |
$432.00 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$432.00 (25 Each) |
$0.00 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Material |
Glass |
- |
Number of Lamps |
N/A |
N/A |
Shape |
T8 |
- |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
15 W |
13 |
|
Base Type |
G13 Medium Bi-pin |
G13 |
Color Rendering Index |
>80 |
- |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 k |
5000 |
Finish |
Frosted |
- |
housing color |
N/A |
N/A |
|
Diameter |
1 in |
- |
Length |
47.15 in |
- |
|
Additional Information |
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy) |
- |
Construction |
N/A |
Frosted Glass |
Description |
15W LED T8 48" 50K COMBO |
*DELISTED* 13W LED T8 48" 50K COMBO COATED GLASS |
extra long description |
Key KT-LED15T8-48GC-850-X-CP 15W LE |
Key KT-LED13T8-48G-850-X3 13W, 1800 |
Long Description |
T8 LED Lamp, 5000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty |
13W T8 LED Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring) 4ft, 5000K, ComboDrive X3 |
Product Type |
T8 LED Lamp |
13W, 1800 Lumen, 4' , 220' Beam Angle, Glass Construction, S |
Short Description |
T8 LED Lamp, 5000K, 1800 lm, 15W |
- |
|
average life |
50000+ h |
- |
beam angle |
230 Deg |
240 Deg |
Brightness (Lumens) |
1800 lm |
- |
Circuit Type |
N/A |
N/A |
Equivalent Wattage |
32 W;30 W;28 W;25 W |
- |
Input Voltage |
120-277V OR Ballast Dependent |
120-277V OR Ballast Dependent |
ip rating |
N/A |
N/A |
lumens |
1830 |
2000 |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
48 in |
48 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
25 PK |
- |
Power Factor |
>0.9 |
- |
Sensor Type |
N/A |
N/A |
Standards Met |
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone Technologies |
Keystone |
Manufacturers Part Number |
KT-LED15T8-48GC-850-X |
KT-LED13T8-48G-850-X3 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
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
Call nearest store for Item Price
|