Nacogdoches |
0 |
45 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED18D38W392740 |
LED15PAR38F8CSF |
Manufacturer Number |
LED18D38W3927/40 |
KT-LED15PAR38-F-8CSF |
Category |
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168929264 |
00843654104171 |
Weight per package |
0.75 (lbs/each) |
0.433 (lbs/each) |
Description |
LED18D38W392740 *Delisted* 18W Led PAR38 27K 92CRI 1250LM
Led PAR38 Lamp, 40 ° Beam Angle, 92, 2700 K, 1250 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 In Length, 120 W
|
LED15PAR38F8CSF 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35/40/50K 80 Cri 40° Beam Angle E26 Medium Base
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.47 (Each) |
$10.99 (Each) |
Carton/Reel |
$31.47 (1 Each) |
$10.99 (1 Each) |
Standard Packaging/Reel |
$188.82 (6 Each) |
$263.76 (24 Each) |
|
Shape |
PAR38 |
- |
Voltage Rating |
120 V |
- |
Wattage |
18 W |
- |
|
Base Type |
E26 Medium Screw-In |
- |
Color |
White |
- |
Color Rendering Index |
92 |
- |
Finish |
white |
- |
|
Length |
5.31 in |
- |
Overall Length |
1250 |
- |
|
Description |
*DELISTED* 18W LED PAR38 27K 92CRI 1250LM |
15W LED PAR38 27K/3K/35K/4K/5K 40 DEG BM 1080LM |
extra long description |
GEL LED18D38W3927/40 92926 Directio |
Key KT-LED15PAR38-F-8CSF |
Long Description |
LED PAR38 Lamp, 40 ° Beam Angle, 92, 2700 K, 1250 lm Brightness (Lumens), 18 W, 120 V, White, 25000 h Average Life, E26 Medium Screw-In Base, Dimmable, 5.31 in Length, 120 W |
PAR38 Flood 120W Equivalent 15W LED Color Select 27/30/35/40/50K 80 CRI 40° Beam Angle E26 Medium Base |
Product Type |
LED PAR38 Lamp |
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35 |
Short Description |
LED PAR38 Lamp, 92 CRI, 2700K, 18W, 120V |
- |
|
average life |
25000 |
- |
Base |
Medium Screw |
- |
beam angle |
40 ° |
- |
Brightness (Lumens) |
1250 lm |
- |
Equivalent Wattage |
120 W |
- |
lumens |
1250 |
- |
package quantity |
6 CA |
- |
Standards Met |
UL Approved |
- |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone |
Manufacturers Part Number |
LED18D38W3927/40 |
KT-LED15PAR38-F-8CSF |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
Application |
Damp Location |
- |
Energy Star |
yes |