Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED13A190830G2 |
LED14A19F83510YV |
Manufacturer Number |
KT-LED13A19-O-830 /G2 |
LED14A19F83510YVRP4/78102 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654149967 |
00046135781025 |
Weight per package |
0.286 (lbs/each) |
0.2629 (lbs/each) |
Description |
LED13A190830G2 13W Led A19 30K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri, Generation 2
|
LED14A19F83510YV 14W Led A19 35K 80CRI 1500LM ND
Led A19, 14W 80CRI, 1500 Lumen, 3500K, 11000 Life, E26 Medium Base, Frosted Finish
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$0.00 (Each) |
Carton/Reel |
$5.39 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$323.40 (60 Each) |
$0.00 (24 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED A19 |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120.00 |
Wattage |
13 |
14.00 |
|
Base Type |
E26 |
- |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
- |
housing color |
N/A |
- |
Style |
- |
A-shape |
|
|
Construction |
N/A |
- |
Description |
- |
14W LED A19 35K 80CRI 1500LM ND |
extra long description |
Key KT-LED13A19-O-830 /G2 A19 Omni- |
SYL LED14A19F83510YVRP4/78102 LED14 |
Long Description |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 CRI, Generation 2 |
LED A19, 14W 80CRI, 1500 Lumen, 3500K, 11000 Life, E26 Medium Base, FROSTED Finish |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
LED14A19F83510YVRP4 24/CS 4/Sku |
|
average life |
- |
11000 |
Base |
- |
E26 Medium |
beam angle |
230 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1600 |
1,500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Voltage |
- |
120.00 V |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
SYLVANIA |
Manufacturers Part Number |
KT-LED13A19-O-830 /G2 |
LED14A19F83510YVRP4/78102 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus |
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
Call nearest store for Item Price
|