Item Comparison: 54862BE, LCN20

Item

54862BE - 2/0AWG 2H Cop Lug - Color-Keyed

54862BE
2/0AWG 2H Cop Lug

$16.2728 Each

$162.73 (10 Each)

QTY:
Each
Add
LCN20 - 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug - Blackburn Mechanical

LCN20
2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug

$13.018 Each

$130.18 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 655 0
Vendor Color-Keyed Blackburn Mechanical
Catalog Number 54862BE LCN20
Manufacturer Number 54862BE LCN20
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210898025 00783786032495
Weight per package 0.136 (lbs/each) 0.13 (lbs/each)
Description 54862BE 2/0AWG 2H Cop Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 In Overall Length, Tongue Terminal, 35 KV, 0.14 LB/Ea
LCN20 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.27 (Each) $13.02 (Each)
Carton/Reel $162.73 (10 Each) $130.18 (10 Each)
Standard Packaging/Reel $162.73 (10 Each) $130.18 (10 Each)
insulation None None
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 35 kV
Color Black Black
Conductor Material Copper -
Insulation Color Black (Die Color) -
Overall Length 4.20 in -
Description 2/0AWG 2H COP LUG 2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG
extra long description ABB 54862BE CONNECTOR, CU LONG BARL ABB LCN20 CU TP 2HL LUG LONG BRL 2/
Features Two-Hole Lugs — Long Barrel 600V to 35KV (continued) -
Long Description Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 in Overall Length, Tongue Terminal, 35 kV, 0.14 lb/EA Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
Product Type Compression Lug Cu TP 2HL Lug Long BRL 2/0 1/2B BLK
Short Description 2/0 AWG Compression Lug, Non-Insulated, 4.20 in L, 35 kV -
Special Features Long Barrel;High Conductivity Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Cable Size 2/0 AWG 2/0 AWG
For Stud Size 1/2 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 2/0 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 2 2
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in 1/2 in
Brand COLOR-KEYED Blackburn Mechanical
Manufacturers Part Number 54862BE LCN20
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel Long Barrel
Weight 0.14 lb/EA -
standard UL E9809 UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat