Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LCL800 |
KLU800 |
Manufacturer Number |
LCL800 |
KLU-800 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Current Limiting
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121626 - Medium voltage fuse
|
39121626 - Medium voltage fuse
|
UPC/EAN/GTIN |
00782634605089 |
00051712135054 |
Weight per package |
3.75 (lbs/each) |
3.75 (lbs/each) |
Description |
LCL800 800A 600V Class L Cooper Link Time Delay Bolt Fuse
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
|
KLU800 800A 600V TD Class L Fuse
Eaton Bussmann Series Klu Fuse, 800 A, Class L, Non-Indicating, Bolted Blade End X Bolted Blade End, 5 Sec At 500%, 200 Kaic At 600 Vac, Bolt, Standard, 1, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$996.24 (Each) |
$1,097.12 (Each) |
Carton/Reel |
$996.24 (1 Each) |
$1,097.12 (1 Each) |
Standard Packaging/Reel |
$996.24 (1 Each) |
$1,097.12 (1 Each) |
|
amperage rating |
800 A |
800 A |
connection |
- |
Bolted Blade End X Bolted Blade End |
interrupt rating |
200 kAIC |
200 kAIC at 600 Vac |
Material |
Copper link fuses |
- |
Voltage Rating |
600 V |
600 V |
|
Size |
- |
2.50 In Diameter X 8.63 In Length |
|
Description |
800A 600V CLASS L COOPER LINK TIME DELAY BOLT FUSE |
800A 600V TD CLASS L FUSE |
extra long description |
EFSE LCL800 UL CLASS L TIME DELAY |
BUSS KLU-800 LIMITRON TIME DELAY FU |
Features |
Edison Class L fuses, Catalog Numbers LCL time-delay or LCU fast acting are recommended for high capacity main, feeder or branch circuits in power distribution systems and for special applications such as system upgrading or installation ahead of network protectors. |
Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products |
Long Description |
Eaton Edison LCL fuse, Non-indicating, 800 A, Class L, 200 kAIC, Copper link fuses, Bolt, Standard, 1, 600 V |
Eaton Bussmann series KLU fuse, 800 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500%, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V |
Product Type |
Ul Class L Time Delay |
Limitron Time Delay Fuse |
Special Features |
Non-Indicating |
Non-Indicating |
|
class |
Class L |
Class L |
dimensions |
8.6300 IN X 2.3900 IN X 2.3900 IN |
8.6300 IN X 2.5000 IN X 2.5000 IN |
media |
Yes |
Yes |
Response Time |
- |
5 sec at 500% |
|
Brand |
EDISON |
Eaton |
Manufacturers Part Number |
LCL800 |
KLU-800 |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
FUSE |
FUSE |
|
Application |
Datacenters - Facilities: Critical Power |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Mounting |
Bolt |
Bolt |
standard |
CSA Certified,UL Listed,RoHS Compliant |
RoHS Compliant,CE Marked |
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
Call nearest store for Item Price
|