Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB75M |
LB75M |
Manufacturer Number |
LB75-M |
LB75M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381476058 |
00782274755946 |
Weight per package |
1.2 (lbs/each) |
1.07 (lbs/each) |
Description |
LB75M 3/4" LB FM5 Cond Body
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.38 In Length, 2.31 In Height, Threaded, 1.2 LB/Ea
|
LB75M 3/4" LB FM5 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.37 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.07 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.63 (Each) |
$15.66 (Each) |
Carton/Reel |
$98.15 (5 Each) |
$156.55 (10 Each) |
Standard Packaging/Reel |
$981.50 (50 Each) |
$156.55 (10 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
90º |
90º |
Number of Hubs |
2 |
2 |
Shape |
LB |
LB |
|
Finish |
Zinc Electroplated |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
2.31 in |
2.25 in |
Hub Size |
3/4 in |
3/4 in |
Length |
5.38 |
5.37 in |
Width |
- |
1.5 in |
|
Description |
3/4" LB FM5 COND BODY |
3/4" LB FM5 COND BODY |
extra long description |
APP LB75-M 3/4 FORM 35 TYPE LB THR |
CRS-H LB75M 3/4 FORM 5 LB COND BODY |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.38 in Length, 2.31 in Height, Threaded, 1.2 lb/EA |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.37 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.07 lb/EA |
Product Type |
3/4 Form 35 Type LB THR |
3/4 Form 5 LB Cond Body Malleable |
Short Description |
Conduit Outlet Body, 3/4 in, TB Shape Form 35 Body, Malleable Iron |
Conduit Body, 3/4 in, LB Shape Form 5 Body, Steel |
Special Features |
Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Form 35 Malleable Iron Unilets;High Tensile Strength and Ductility;High Corrosion-Resistant |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
Form 35 |
Form 5 |
Cable Entry Type |
Back |
Back |
Connection Type |
Threaded |
Threaded |
dimensions |
- |
5.3700 IN X 1.5000 IN X 2.2500 IN |
for use with |
Rigid Steel;Rigid Aluminum and IMC Conduit |
Rigid Conduit |
Form |
35 |
Form 5 |
Mounting Type |
Threaded |
Threaded |
package quantity |
5 CT;50 PK |
5 CT;10 PK |
Standards Met |
Federal Specification W-C-586B;UL 514A/B Listed;CSA Certified C22.2;NEC Certified;CEC Certified |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LB75-M |
LB75M |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
|
Weight |
1.2 lb/EA |
1.07 lb/EA |
|
Application |
Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
LB |
LB |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, CUL |