Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
LB58 |
LB58 |
Manufacturer Number |
LB58 |
LB58 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274515205 |
00781381744027 |
Weight per package |
4.25 (lbs/each) |
4.6 (lbs/each) |
Description |
LB58 1-1/2" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/2"
|
LB58 1-1/2" Cond Body
FM8 Grayloy-Iron Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 8, Length: 9.13 In, Height: 4.03 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Ta
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.11 (Each) |
$0.00 (Each) |
Carton/Reel |
$188.22 (2 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$188.22 (2 Each) |
$0.00 (5 Each) |
|
connection |
- |
Tapered Female Threaded |
|
Color |
- |
Gray |
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
4-1/32 |
4.03 |
Hub Size |
1-1/2 in |
1-1/2 |
Length |
9-1/8 |
9.13 |
Width |
2-3/4 |
- |
|
Description |
1-1/2" LB FM8 COND BODY |
1-1/2" COND BODY |
extra long description |
CRS-H LB58 1 1/2 LB FORM 8 THRD RIG |
APP LB58 1-1-2 TYPE LB FORM 8 BODY |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 1-1/2" |
FM8 Grayloy-Iron UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 9.13 IN, Height: 4.03 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Ta |
Product Type |
1 1/2 LB Form 8 THRD Rigid Outlet Body |
1-1-2 Type LB Form 8 Body |
Special Features |
- |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM8 and Form 8 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Make |
|
dimensions |
9.1300 IN X 2.7500 IN X 4.0300 IN |
- |
Form |
Form 8 |
8 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
LB58 |
LB58 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type LB Conduit Outlet Body |
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
For Use With Rigid Steel Conduit And IMC |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
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
Call nearest store for Item Price
|