Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB17 |
LB17 |
Manufacturer Number |
LB17 |
LB17 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381506687 |
00782274512709 |
Weight per package |
0.98 (lbs/each) |
0.94 (lbs/each) |
Description |
LB17 1/2" LB FM7 Cond BD
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Height: 2-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female T
|
LB17 1/2" LB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 In Hub Size, 90º Hub Location, LB Configuration, 4.5625 In Length, 1.375 In Width, 2.25 In Height, Threaded, 0.94 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.67 (Each) |
$25.26 (Each) |
Carton/Reel |
$166.70 (10 Each) |
$252.60 (10 Each) |
Standard Packaging/Reel |
$833.50 (50 Each) |
$631.50 (25 Each) |
|
connection |
Tapered Female Threaded |
- |
Hub Location |
- |
90º |
Number of Hubs |
- |
2 |
Shape |
- |
LB |
|
Color |
Gray |
- |
Finish |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
2-1/4 |
2-1/4 |
Hub Size |
1/2 |
1/2 in |
Length |
4.56 |
4.5625 in |
Width |
- |
1.375 in |
|
Description |
1/2" LB FM7 COND BD |
1/2" LB FM7 CONDUIT BODY |
extra long description |
APP LB17 1/2 FM7 BODY |
CRS-H LB17 1/2 LB FORM 7 THRD RIGID |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Height: 2-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female T |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 in Hub Size, 90º Hub Location, LB Configuration, 4.5625 in Length, 1.375 in Width, 2.25 in Height, Threaded, 0.94 lb/EA |
Product Type |
1/2 FM7 Body |
1/2 LB Form 7 THRD Rigid Outlet Body |
Short Description |
- |
Conduit Body, 1/2 in, LR Shape Form 7 Body, Steel |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings |
|
body type |
- |
Form 7 |
Cable Entry Type |
- |
Back |
Connection Type |
- |
Threaded |
dimensions |
- |
4.5600 IN X 1.3800 IN X 2.2500 IN |
for use with |
- |
Rigid Conduit |
Form |
7 |
Form 7 |
Mounting Type |
- |
Threaded |
package quantity |
- |
5 CT;25 PK |
Standards Met |
- |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LB17 |
LB17 |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
|
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Configuration |
- |
LB |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |