Item Comparison: LB105, 12810

Item

LB105 - 4" Alu LB SR5 Conduit Body - Eaton

LB105
4" Alu LB SR5 Conduit Body

$202.4212 Each

$202.42 (1 Each)

QTY:
Each
Add
12810 - 4IN LB Cover & Gasket - Mulberry

12810
4IN LB Cover & Gasket

$202.96 Each

$202.96 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 315 0
Vendor Eaton Mulberry
Catalog Number LB105 12810
Manufacturer Number LB105 12810
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140104 00095327128100
Weight per package 5.6 (lbs/each) 0
Description LB105 4" Alu LB SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Size, 308 Cu.In Capacity, 90 ° Angle, 4 In Hub Size, 5.6 LB/Ea
12810 4IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $202.42 (Each) $202.96 (Each)
Carton/Reel $202.42 (1 Each) $202.96 (1 Each)
Standard Packaging/Reel $202.42 (1 Each) $202.96 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Painted (Body);Natural (Gasket) Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 7.20 -
Hub Size 4 in 4
Length 15.46 -
Width 5.42 -
Description 4" ALU LB SR5 CONDUIT BODY 4IN LB COVER & GASKET
extra long description MIDWEST LB105 4 RGD LB COND BODY AL MULB 12810 4" LB THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 in Trade Size, 308 cu.in Capacity, 90 ° Angle, 4 in Hub Size, 5.6 lb/EA Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 4 RGD LB Cond Body Al 4" LB THR Kit/STL CVR
Short Description Conduit Outlet Body, 4 in, LB Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
angle 90 ° -
body type Conduit -
dimensions 15.4600 IN X 5.4200 IN X 7.2000 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 1 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number LB105 12810
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type LB, Threaded
Trade Size 4 in -
Weight 5.6 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 308 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat