Item Comparison: L820P, AHL820P

Item

L820P - Plug 3W20A480V T/L - Legrand-Pass & Seymour

L820P
Plug 3W20A480V T/L

$17.2504 Each

$172.50 (10 Each)

QTY:
Each
Add
AHL820P - Plug 20A 480V 2P3W H/L BW - Eaton

AHL820P
Plug 20A 480V 2P3W H/L BW

$22.81 Each

$228.10 (10 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 269 3
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L820P AHL820P
Manufacturer Number L820P AHL820P-OBS
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007282047 00032664738548
Weight per package 0.338 (lbs/each) 0.32 (lbs/each)
Description L820P Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
AHL820P Plug 20A 480V 2P3W H/L BW
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-20, Two-Pole, Three-Wire, Nylon
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.25 (Each) $22.81 (Each)
Carton/Reel $17.25 (1 Each) $22.81 (1 Each)
Standard Packaging/Reel $172.50 (10 Each) $228.10 (10 Each)
amperage rating 20 -
Current Rating 20 A -
Material Thermoplastic -
Number of Wires 3 -
Phase 3 -
Poles 2 -
Voltage Rating 480 -
Wire Size 0 to #18 AWG -
Diameter 2.20 in -
Length 3.75 in -
Size 3.8" -
Description PLUG 3W20A480V T/L PLUG 20A 480V 2P3W H/L BW
extra long description P&S L820P PLUG 3W20A480V T/L EWD AHL820P-OBS Plug 20A 480V 2P3W
Features Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb Eaton locking plug, #14-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Ultra grip, L8-20, Two-pole, Three-wire, Nylon
Product Type Plug 3W20A480V T/L Plug 20A 480V 2P3W H/L BW
Short Description 20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire -
Special Features Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase -
dimensions - 4.1900 IN X 2.2800 IN X 2.3100 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
package quantity 1 CT;10 PK -
Resistance Properties Corrosion Resistant -
Standards Met RoHS Compliant;UL 498 -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number L820-P AHL820P-OBS
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.34 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
nema rating L8-20P -
standard UL 498 cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat