Item Comparison: L820P, AHCL820P

Item

L820P - Plug 3W20A480V T/L - Legrand-Pass & Seymour

L820P
Plug 3W20A480V T/L

$17.2504 Each

$172.50 (10 Each)

QTY:
Each
Add
AHCL820P - CCL Plug 20A 480V 2P3W-RD&BK - Eaton

AHCL820P
CCL Plug 20A 480V 2P3W-RD&BK

$43.82 Each

$438.20 (10 Each)

QTY:
Each
Add
Nacogdoches 26 0
All Stores 279 33
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L820P AHCL820P
Manufacturer Number L820P AHCL820P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007282047 00032664755774
Weight per package 0.338 (lbs/each) 0.42 (lbs/each)
Description L820P Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
AHCL820P CCL Plug 20A 480V 2P3W-RD&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.25 (Each) $43.82 (Each)
Carton/Reel $17.25 (1 Each) $43.82 (1 Each)
Standard Packaging/Reel $172.50 (10 Each) $438.20 (10 Each)
amperage rating 20 -
Current Rating 20 A -
Material Thermoplastic -
Number of Wires 3 -
Phase 3 -
Poles 2 -
Voltage Rating 480 -
Wire Size 0 to #18 AWG -
Diameter 2.20 in -
Length 3.75 in -
Size 3.8" -
Description PLUG 3W20A480V T/L CCL PLUG 20A 480V 2P3W-RD&BK
extra long description P&S L820P PLUG 3W20A480V T/L EWD AHCL820P CCL Plug 20A 480V 2P3W
Features Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type Plug 3W20A480V T/L CCL Plug 20A 480V 2P3W-RD&BK
Short Description 20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire -
Special Features Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase Industrial grd plugs & conns
dimensions - 2.2300 IN X 2.1000 IN X 2.6900 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
package quantity 1 CT;10 PK -
Resistance Properties Corrosion Resistant -
Standards Met RoHS Compliant;UL 498 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number L820-P AHCL820P
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Plug Color Coded Locking
Weight 0.34 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
nema rating L8-20P -
standard UL 498 NOM,cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat