Item Comparison: L820C, AHCL820C

Item

L820C - Turnlok Conn - Legrand-Pass & Seymour

L820C
Turnlok Conn

$26.944 Each

$269.44 (10 Each)

QTY:
Each
Add
AHCL820C - CCL Conn 20A 480V 2P3W, RD&BK - Eaton

AHCL820C
CCL Conn 20A 480V 2P3W, RD&BK

$69.01 Each

$690.10 (10 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 106 26
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L820C AHCL820C
Manufacturer Number L820C AHCL820C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007282016 00032664760327
Weight per package 0.3815 (lbs/each) 10 (lbs/each)
Description L820C Turnlok Conn
Turnlok Connector IP20 Suitability, 20AMP 480V, L8-20R
AHCL820C CCL Conn 20A 480V 2P3W, RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.94 (Each) $69.01 (Each)
Carton/Reel $26.94 (1 Each) $69.01 (1 Each)
Standard Packaging/Reel $269.44 (10 Each) $690.10 (10 Each)
amperage rating 20 -
Number of Wires 3 -
Phase 3 -
Poles 2 -
Voltage Rating 480 -
Wire Size 10-18 -
Size 3.4" -
Description TURNLOK CONN CCL CONN 20A 480V 2P3W, RD&BK
extra long description P&S L820C TURNLOK CONN EWD AHCL820C CCL Conn 20A 480V 2P3W
Features - Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description Turnlok Connector IP20 Suitability, 20amp 480V, L8-20R Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 480V, Back, Red, Black, Ultra grip, Nylon, L8-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type Turnlok Conn CCL Conn 20A 480V 2P3W, RD&BK
Special Features Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips Industrial grd plugs & conns
dimensions - 2.2300 IN X 2.1000 IN X 3.7100 IN
media - Yes
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number L820C AHCL820C
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Connector Color Coded Locking
Application Commercial Ind Facilities & Factories - Facility - Other
nema rating L8-20R -
standard UL 498 NOM,cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat