Item Comparison: TL4, L70

Item

TL4 - #4 Copper Mechanical Lug - Nsi

TL4
#4 Copper Mechanical Lug

$4.4394 Each

$443.94 (100 Each)

QTY:
Each
Add
L70 - #4 Cu 1 Conduct. Lug - Blackburn Mechanical

L70
#4 Cu 1 Conduct. Lug

$3.689 Each

$368.90 (100 Each)

QTY:
Each
Add
Nacogdoches 0 113
All Stores 1,610 6,759
Vendor Nsi Blackburn Mechanical
Catalog Number TL4 L70
Manufacturer Number TL4 L70
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00662381005717 00783786130023
Weight per package 0.03 (lbs/each) 0.033 (lbs/each)
Description TL4 #4 Copper Mechanical Lug
Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.125 In Overall Length, Screw Terminal, 600 V, 0.03 LB/Ea
L70 #4 Cu 1 Conduct. Lug
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 In Overall Length, Screw Terminal, 600 V Ac, 0.03 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.44 (Each) $3.69 (Each)
Carton/Reel $4.44 (1 Each) $368.90 (100 Each)
Standard Packaging/Reel $443.94 (100 Each) $368.90 (100 Each)
insulation - None
Material - Copper
Terminal Type Screw Screw
Conductor Material Copper Copper
Overall Length 1.125 in 1-1/8 in
Description #4 COPPER MECHANICAL LUG #4 CU 1 CONDUCT. LUG
extra long description NSI TL4 Terminal Lug 500-4/0 Bronze ABB L70 CU 1COND 1HL MOUNT 14-4 SLO
Features Copper Terminal Lug 4 - 14 AWG: Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks. -
Long Description Terminal Lug, #4 AWG (Stranded);#14 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.125 in Overall Length, Screw Terminal, 600 V, 0.03 lb/EA Copper Connector, #14 AWG (Solid) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 in Overall Length, Screw Terminal, 600 V ac, 0.03 lb/EA
Product Type Terminal Lug 500-4/0 Bronze 4 Port Copper Connector
Short Description Terminal Lug, Non-Insulated, 1.125 in Length, 600 V Copper Connector, Non-Insulated, 1-1/8 in L, 600 VAC
Special Features Made of High Copper Alloy;Re-usable Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity
For Stud Size 1/4 in 9/32 in
for use with Copper Wire -
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #4 AWG (Stranded);#14 AWG (Solid) #4 AWG (Stranded)
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 600 V 600 V ac
Minimum Conductor Size - #14 AWG (Solid)
package quantity 100 CT 100 CT;1000 PK
Standards Met UL Listed E155274, 486A;cULus Listed UL Listed E9809;CSA Certified
Warranty 1 YEAR -
Made in USA - yes
Brand Nsi Industries Thomas & Betts
Manufacturers Part Number TL4 L70
sub brand NSI Blackburn
Category Description SPLIT BOLTS SPLIT BOLTS
Type - Copper Connectors
Weight 0.03 lb/EA 0.03 lb/EA
standard - UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat