Item Comparison: L630P, L630P

Item

L630P - Turnlok Plug 3W 30A 250V B&W - Legrand-Pass & Seymour

L630P
Turnlok Plug 3W 30A 250V B&W

$42.1986 Each

$421.99 (10 Each)

QTY:
Each
Add
L630P - Plug 30A 250V 2P3W LKG BW - Eaton

L630P
Plug 30A 250V 2P3W LKG BW

$15.54 Each

$155.40 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 347 13
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L630P L630P
Manufacturer Number L630P L630P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007263046 00032664393501
Weight per package 0.342 (lbs/each) 0.23 (lbs/each)
Description L630P Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
L630P Plug 30A 250V 2P3W LKG BW
Eaton Locking Plug, #16-12 Awg, 30A, Industrial, 250V, Back Wiring, Black, White, Ultra Grip, L6-30, Two-Pole, Three-Wire, Nylon
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.20 (Each) $15.54 (Each)
Carton/Reel $42.20 (1 Each) $15.54 (1 Each)
Standard Packaging/Reel $421.99 (10 Each) $155.40 (10 Each)
amperage rating 30 -
Current Rating 30 A -
Material Nylon -
Number of Wires 3 -
Poles 2 -
Voltage Rating 250 V ac -
Wire Size #18 to #6 AWG -
Diameter 2.20 in;0.225 to 1.150 in (Cord) -
Length 3.75 in -
Size 3.8 in -
Description TURNLOK PLUG 3W 30A 250V B&W PLUG 30A 250V 2P3W LKG BW
extra long description P&S L630P TURNLOK PLUG 3W 30A 250V EWD L630P Plug 30A 250V 2P3W Lkg BW
Features Turnlok Plug 3wire 30amp 250v Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb Eaton locking plug, #16-12 AWG, 30A, Industrial, 250V, Back wiring, Black, white, Ultra grip, L6-30, Two-pole, Three-wire, Nylon
Product Type Turnlok Plug 3W 30A 250V B&W Plug 30A 250V 2P3W LKG BW
Short Description 30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire -
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Comml grd plugs & conns
dimensions - 2.0200 IN X 2.0200 IN X 3.7900 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
Mounting Type Plug Mount -
package quantity 1 CT;10 PK -
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number L630-P L630P
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Plug Standard locking
Weight 0.34 lb -
Application Industrial Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - Other
Mounting Plug -
nema rating L6-30P -
standard UL 498 NOM,CSA certified,UL Listed,Federal Specifications Classification W-C375,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat