Item Comparison: L630P, HBL2621

Item

L630P - Turnlok Plug 3W 30A 250V B&W - Legrand-Pass & Seymour

L630P
Turnlok Plug 3W 30A 250V B&W

$42.1986 Each

$421.99 (10 Each)

QTY:
Each
Add
HBL2621 - LKG Plug, 30A 250V, L6-30P, B/W - Wiring Device-Kellems

HBL2621
LKG Plug, 30A 250V, L6-30P, B/W

$44.08 Each

$1,322.40 (30 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 346 26
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number L630P HBL2621
Manufacturer Number L630P HBL2621
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007263046 00783585038834
Weight per package 0.342 (lbs/each) 0.3 (lbs/each)
Description L630P Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
HBL2621 LKG Plug, 30A 250V, L6-30P, B/W
Locking Device Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.20 (Each) $44.08 (Each)
Carton/Reel $42.20 (1 Each) $44.08 (1 Each)
Standard Packaging/Reel $421.99 (10 Each) $1,322.40 (30 Each)
amperage rating 30 30
connection - Screwed Terminal
Current Rating 30 A 30 A
Material Nylon Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Terminal Type - Screw;Clamp
Voltage Rating 250 V ac 250 V ac
Wattage - 7
Wire Size #18 to #6 AWG #16 to #8 AWG (Stranded Copper)
Color - Black/White
Finish - Nickel Plated (Terminal Clamp, Assembly Screw)
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in;50.04 mm
Length 3.75 in 2.75 in;69.85 mm
Size 3.8 in 2.26 in x 2.26 in x 2.75 in
Description TURNLOK PLUG 3W 30A 250V B&W LKG PLUG, 30A 250V, L6-30P, B/W
extra long description P&S L630P TURNLOK PLUG 3W 30A 250V HWDK HBL2621 LKG PLUG, 30A 250V, L6
Features Turnlok Plug 3wire 30amp 250v Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30P, Screw Terminal, Black and White Nylon.
Long Description Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb Locking Device Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb
Product Type Turnlok Plug 3W 30A 250V B&W LKG Plug, 30A 250V, L6-30P, B/W
Short Description 30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire Locking Device Plug, 30 A, 250 VAC, Black/White, 3 Poles
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Cord Type - All Listed Portables
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Cord Mounted
package quantity 1 CT;10 PK 1 CT;30 PK
pallet quantity - 2550
Resistance Properties Impact Resistant;Corrosion Resistant Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;CSA Certified;Federal Specification Wc-596
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number L630-P HBL2621
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Plugs
Weight 0.34 lb 0.25 lb
Application Industrial Extra Heavy Duty Industrial
environmental conditions - Indoor Dry unless protected by additional means
Mounting Plug Cord
nema rating L6-30P NEMA L6-30P
standard UL 498 Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat