Item Comparison: L630P, AHL630P

Item

L630P - Turnlok Plug 3W 30A 250V B&W - Legrand-Pass & Seymour

L630P
Turnlok Plug 3W 30A 250V B&W

$42.1986 Each

$421.99 (10 Each)

QTY:
Each
Add
AHL630P - Plug 30A 250V 2P3W H/L BW - Eaton

AHL630P
Plug 30A 250V 2P3W H/L BW

$24.06 Each

$240.60 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 335 4
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L630P AHL630P
Manufacturer Number L630P AHL630P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Plug Fuses
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007263046 00032664738470
Weight per package 0.342 (lbs/each) 0.33 (lbs/each)
Description L630P Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
AHL630P Plug 30A 250V 2P3W H/L BW
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.33 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.20 (Each) $24.06 (Each)
Carton/Reel $42.20 (1 Each) $24.06 (1 Each)
Standard Packaging/Reel $421.99 (10 Each) $240.60 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 250 V ac 250 V
Wire Size #18 to #6 AWG #16 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.78 in (Width)
Length 3.75 in 3.61 in
Size 3.8 in -
Description TURNLOK PLUG 3W 30A 250V B&W PLUG 30A 250V 2P3W H/L BW
extra long description P&S L630P TURNLOK PLUG 3W 30A 250V EWD AHL630P Plug 30A 250V 2P3W H/L
Features Turnlok Plug 3wire 30amp 250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.33 lb
Product Type Turnlok Plug 3W 30A 250V B&W Plug 30A 250V 2P3W H/L BW
Short Description 30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire 30 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L630-P AHL630P
Category Description Industrial cord connectors PLUG FUSES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.34 lb 0.33 lb
Application Industrial Industrial
Mounting Plug -
nema rating L6-30P L6-30P;L6-30R
standard UL 498 Federal Specification Classification 6233 01,UL,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat