Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L620C |
AHCL620C |
Manufacturer Number |
L620C |
AHCL620C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007262018 |
00032664755583 |
Weight per package |
0.372 (lbs/each) |
10 (lbs/each) |
Description |
L620C Turnlok Connector 3W 20A 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
|
AHCL620C CCL Conn 20A 250V 2P3W-BL&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.09 (Each) |
$30.03 (Each) |
Carton/Reel |
$30.09 (1 Each) |
$300.30 (10 Each) |
Standard Packaging/Reel |
$150.46 (5 Each) |
$1,201.20 (40 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
#18 to #8 AWG |
- |
|
Diameter |
2.20 in;0.750 to 1.150 in (Cord) |
- |
Length |
3.3 in |
- |
Size |
3.3 in |
- |
|
Description |
TURNLOK CONNECTOR 3W 20A 250V |
CCL CONN 20A 250V 2P3W-BL&BK |
extra long description |
P&S L620C TURNLOK CONNECTOR 3W 20A |
EWD AHCL620C CCL Conn 20A 250V 2P3W |
Features |
Turnlok Connector 3wire 20amp 250v |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb |
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 20A, Industrial, 250V, Back, Blue, Black, Ultra grip, Nylon, L6-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Product Type |
Turnlok Connector 3W 20A 250V |
CCL Conn 20A 250V 2P3W-BL&BK |
Short Description |
20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
Industrial grd plugs & conns |
|
dimensions |
- |
2.2300 IN X 2.1000 IN X 3.7100 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
10 CT |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L620-C |
AHCL620C |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Connector |
Color Coded Locking |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
Mounting |
Connector |
- |
nema rating |
L6-20R |
- |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant,NAFTA |