Item Comparison: L530P, AHL530P

Item

L530P - Turnlok Plug 3W 30A 125V B&W - Legrand-Pass & Seymour

L530P
Turnlok Plug 3W 30A 125V B&W

$41.3436 Each

$413.44 (10 Each)

QTY:
Each
Add
AHL530P - Plug 30A 125V 2P3W H/L BW - Eaton

AHL530P
Plug 30A 125V 2P3W H/L BW

$18.09 Each

$180.90 (10 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 336 23
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L530P AHL530P
Manufacturer Number L530P AHL530P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Plug Fuses
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007253047 00032664738432
Weight per package 0.34 (lbs/each) 0.3 (lbs/each)
Description L530P Turnlok Plug 3W 30A 125V B&W
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
AHL530P Plug 30A 125V 2P3W H/L BW
Locking Device Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.34 (Each) $18.09 (Each)
Carton/Reel $41.34 (1 Each) $18.09 (1 Each)
Standard Packaging/Reel $413.44 (10 Each) $180.90 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 125 125 V
Wire Size #18 to #6 AWG #16 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.78 in (Width)
Length 3.75 in 3.61 in
Size 3.8 in -
Description TURNLOK PLUG 3W 30A 125V B&W PLUG 30A 125V 2P3W H/L BW
extra long description P&S L530P TURNLOK PLUG 3W 30A 125V EWD AHL530P Plug 30A 125V 2P3W H/L
Features Turnlok Plug 3wire 30amp 125v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125V/AC NEMA L5-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb Locking Device Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.3 lb
Product Type Turnlok Plug 3W 30A 125V B&W Plug 30A 125V 2P3W H/L BW
Short Description 30 A, 125 V, Locking Device Turnlock Plug, Black/White 30 A, 125 V, Locking Device Plug, Black/White
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 ct 1 CT;10 PK
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NOM 426;RoHS Compliant;NAFTA Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L530-P AHL530P
Category Description Industrial cord connectors PLUG FUSES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.34 lb 0.3 lb
Application Industrial Industrial
Mounting Plug -
nema rating L5-30P L5-30P;L5-30R
standard UL 498 cULus Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat