Item Comparison: L5.5FB11E12930C, LED5WB11E12830DI

Item

L5.5FB11E12930C - 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L - Keystone

L5.5FB11E12930C
5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L

$3.47 Each

$83.28 (24 Each)

QTY:
Each
Add
LED5WB11E12830DI - 5W Led B11 30K Dim Candelabra Base - Eiko

LED5WB11E12830DI
5W Led B11 30K Dim Candelabra Base

$5.26 Each

$5.26 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 177 1
Vendor Keystone Eiko
Catalog Number L5.5FB11E12930C LED5WB11E12830DI
Manufacturer Number KT-LED5.5FB11-E12-930-C LED5WB11/E12/830-DIM-G8
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led Decorative C, Ca, F, G Shape Lamps Led Decorative C, Ca, F, G Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654123752 00031293100085
Weight per package 0.11 (lbs/each) 0.102 (lbs/each)
Description L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
LED5WB11E12830DI 5W Led B11 30K Dim Candelabra Base
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120VAC E12
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.47 (Each) $5.26 (Each)
Carton/Reel $3.47 (1 Each) $5.26 (1 Each)
Standard Packaging/Reel $83.28 (24 Each) $5.26 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - B11
Voltage Rating - 120
Wattage 5.5 4.5
Base Type E12 -
Color - K
color rendering index (cri) >90 Deg 80
color temperature 3000 3000
housing color N/A -
Size - 1.40 DIA X 3.83
Construction Clear Glass -
Description 5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L 5W LED B11 30K DIM CANDELABRA BASE
extra long description Key KT-LED5.5FB11-E12-930-C 60W Equ EIKO LED5WB11/E12/830-DIM-G8 LITESP
Long Description Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 3000K 80+CRI 120VAC E12
Product Type 60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K Litespanled B11 250 Degree Beam 4.5W - 3
average life - 25,000
Base - Candelabra Screw (E12)
beam angle 360 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 500 325
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone Eiko
Manufacturers Part Number KT-LED5.5FB11-E12-930-C LED5WB11/E12/830-DIM-G8
Category Description LED DECORATIVE C, CA, F, G SHAPE LAMPS LED DECORATIVE C, CA, F, G SHAPE LAMPS
Energy Star Y -
standard - cULus,Energy Star,FCC
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat