Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
L400N |
YA322N |
Manufacturer Number |
L400N |
YA322N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381035165 |
00781810505588 |
Weight per package |
0.45 (lbs/each) |
0.46 (lbs/each) |
Description |
L400N 400 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
YA322N 400 Comp Lug Two 1/2" Stud Holes
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.40 (Each) |
$53.88 (Each) |
Carton/Reel |
$24.40 (1 Each) |
$53.88 (1 Each) |
Standard Packaging/Reel |
$146.42 (6 Each) |
$323.28 (6 Each) |
|
Material |
Copper |
Copper |
Voltage Rating |
600 V |
35 |
|
Color |
Blue |
- |
Color Code |
- |
BLUE |
Finish |
Tin Plated |
- |
|
Size |
L=5.47 - W=1.39 - OD=.950 - ID=.760 |
- |
|
Description |
400 1/2" 2-HOLE LONG BARREL COMPRESSION LUG |
400 COMP LUG TWO 1/2" STUD HOLES |
extra long description |
NSI L400N CU CMP Lug Long 400 MCM N |
BUR YA322N 400 CU 2-HOLE LONG 1/2 |
Features |
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
- |
Long Description |
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
400 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Blue Color Code, 19 Die Index. |
Product Type |
Cu CMP Lug Long 400 MCM Nema MTG Spac |
400 Cu 2-Hole Long 1/2 |
Special Features |
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 19, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Wire Strip Length: 2-3/16 IN, Color Code: Blue, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W32VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W32VT, W32RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U32RT, U30ART Die, (4), Y46 Tool, U32RT, U30ART Die With PUADP-1 Adapter, (4), Cond |
|
Cable Size |
400 MCM (STR) |
- |
Die Index |
- |
19 |
Number of Holes |
2 |
- |
Stud Size |
1/2 |
- |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
BURNDY |
Manufacturers Part Number |
L400N |
YA322N |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - Two Hole |
Long Barrel, Tin Plated |
|
Application |
Terminate, Splice, Tap Power Connectors |
Wire Termination |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B |
UL 486A-486B |