Item Comparison: 54874BE, L400N

Item

54874BE - 400MCM 2H Cop Lug - Color-Keyed

54874BE
400MCM 2H Cop Lug

$27.2683 Each

$163.61 (6 Each)

QTY:
Each
Add
L400N - 400 1/2" 2-Hole Long Barrel Compression Lug - Nsi

L400N
400 1/2" 2-Hole Long Barrel Compression Lug

$24.4031 Each

$146.42 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 233 80
Vendor Color-Keyed Nsi
Catalog Number 54874BE L400N
Manufacturer Number 54874BE L400N
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210898087 00662381035165
Weight per package 0.41 (lbs/each) 0.45 (lbs/each)
Description 54874BE 400MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
L400N 400 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.27 (Each) $24.40 (Each)
Carton/Reel $163.61 (6 Each) $24.40 (1 Each)
Standard Packaging/Reel $163.61 (6 Each) $146.42 (6 Each)
insulation None -
Material Copper Copper
Voltage Rating 35 kV 600 V
Color Blue Blue
Finish - Tin Plated
Size - L=5.47 - W=1.39 - OD=.950 - ID=.760
Description 400MCM 2H COP LUG 400 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
extra long description ABB 54874BE CU TP 2HL LUG LONGBRL 4 NSI L400N CU CMP Lug Long 400 MCM N
Features - 2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue 2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Cu TP 2HL Lug Longbrl 400 1/2B Blu Cu CMP Lug Long 400 MCM Nema MTG Spac
Special Features - 400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Cable Size 400 kcmil 400 MCM (STR)
Number of Holes 2 2
Stud Size 1/2 in 1/2
Warranty - 1 YEAR
Brand COLOR-KEYED NSi
Manufacturers Part Number 54874BE L400N
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel Long Barrel - Two Hole
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/2 Mounting Holes
standard UL E9809 UL486A/B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat