Item Comparison: L2038, LCB2038X

Item

L2038 - 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt - Nsi

L2038
2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt

$9.9509 Each

$248.77 (25 Each)

QTY:
Each
Add
LCB2038X - 2/0AWG 1HOLE Lug - Panduit

LCB2038X
2/0AWG 1HOLE Lug

$4.9919 Each

$249.60 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 414 20
Vendor Nsi Panduit
Catalog Number L2038 LCB2038X
Manufacturer Number L2038 LCB2/0-38-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Terminals
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381034083 00074983901302
Weight per package 0.08 (lbs/each) 1.05 (lbs/each)
Description L2038 2/0 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
LCB2038X 2/0AWG 1HOLE Lug
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.95 (Each) $4.99 (Each)
Carton/Reel $9.95 (1 Each) $4.99 (1 Each)
Standard Packaging/Reel $248.77 (25 Each) $249.60 (50 Each)
Material Copper Tin-Plated Copper
Number of Conductors 1 -
Voltage Rating 600 V -
Color Black Black
Conductor Material Copper -
Finish Tin Plated -
Insulation Color Black -
Overall Length 2.677 in -
Size L=2.67 - W=.815 - OD=.563 - ID=.441 2/0 AWG Code
Description 2/0 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT 2/0AWG 1HOLE LUG
extra long description NSI L2038 CU CMP Lug Long 2/0 AWG 3 PAN LCB2/0-38-X Pan-Lug™ LCB2/0-38-
Features 1 Hole Long Barrel Copper Compression Lug 2/0 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . -
Long Description Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA The LCB2/0-38-X Tin-Plated Copper Compression Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Product Type Cu CMP Lug Long 2/0 Awg 3/8 Bolt Size Pan-Lug™ LCB2/0-38-X Comp. Lug, 2/0, Long, Tin PLT Copper, S
Short Description Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt -
Special Features Long Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 2/0 AWG (STR) -
For Stud Size 3/8 in -
for use with Terminate;Splice;Tap Power Connectors -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 2/0 AWG (Stranded) -
Maximum Operating Temperature +90 °C -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 1 1
package quantity 25 CT -
Standards Met UL Listed 486A, 467;cULus Listed;NEC 310.15 -
Stud Size 3/8 3/8
Warranty 1 YEAR -
Brand NSi PANDUIT
Manufacturers Part Number L2038 LCB2/0-38-X
sub brand NSI -
Category Description Comp & Mech Lugs and Butt Splices TERMINALS
Type Long Barrel - One Hole Compression Lug
Weight 0.08 lb/EA -
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 3/8 Mounting Hole 1-5/8
standard UL486A/B, UL467 (8 AWG -3/0 AWG) C22.2 No. 65-13, 486A-486B File #E52164
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat