Item Comparison: L1630P, AHL1630P

Item

L1630P - Turnlok Plug 4WIRE 30A 3-PH 480V - Legrand-Pass & Seymour

L1630P
Turnlok Plug 4WIRE 30A 3-PH 480V

$36.4218 Each

$364.22 (10 Each)

QTY:
Each
Add
AHL1630P - Plug 30A 480V 3PH 3P4W H/L BW - Eaton

AHL1630P
Plug 30A 480V 3PH 3P4W H/L BW

$30.93 Each

$309.30 (10 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 419 0
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1630P AHL1630P
Manufacturer Number L1630P AHL1630P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Plug Fuses
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007163049 00032664738081
Weight per package 0.354 (lbs/each) 0.39 (lbs/each)
Description L1630P Turnlok Plug 4WIRE 30A 3-PH 480V
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
AHL1630P Plug 30A 480V 3PH 3P4W H/L BW
Locking Device Plug, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.39 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.42 (Each) $30.93 (Each)
Carton/Reel $36.42 (1 Each) $30.93 (1 Each)
Standard Packaging/Reel $364.22 (10 Each) $309.30 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 480 480 V
Wire Size #18 to #8 AWG #14 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in (Width)
Length 3.75 in 3.84 in
Size 3.8 in -
Description TURNLOK PLUG 4WIRE 30A 3-PH 480V PLUG 30A 480V 3PH 3P4W H/L BW
extra long description P&S L1630P TURNLOK PLUG 4WIRE 30A 3 EWD AHL1630P Plug 30A 480V 3PH 3P4W
Features Turnlok Plug 4wire 30amp 3phase 480v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb Locking Device Plug, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.39 lb
Product Type Turnlok Plug 4WIRE 30A 3-PH 480V Plug 30A 480V 3PH 3P4W H/L BW
Short Description 30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires 30 A, 480 V, Locking Device Plug, Black/White
Special Features Excellent Conductivity;Double Dovetail Design Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1630-P AHL1630P
Category Description Industrial cord connectors PLUG FUSES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.35 lb 0.39 lb
Application Industrial Industrial
Mounting Plug -
nema rating L16-30P L16-30P;L16-30R
standard UL 498 cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat