Nacogdoches |
0 |
9 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2431 |
L1620P |
Manufacturer Number |
HBL2431 |
L1620P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038278 |
00785007162042 |
Weight per package |
0.3 (lbs/each) |
0.344 (lbs/each) |
Description |
HBL2431 LKG Plug, 20A 3P 480V, L16-20P, B/W
Locking Device Plug, 20 A, 480 V Ac, 3 Poles, 4 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
|
L1620P Turnlok Plug 4WIRE 20A 3-PH 480V
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.88 (Each) |
$42.88 (Each) |
Carton/Reel |
$49.88 (1 Each) |
$42.88 (1 Each) |
Standard Packaging/Reel |
$1,496.40 (30 Each) |
$428.78 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screwed Terminal |
- |
Current Rating |
20 A |
20 A |
Material |
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws) |
Nylon |
Number of Wires |
4-Wire |
3 |
Phase |
3 |
- |
Poles |
3-Pole |
2 |
Terminal Type |
Screw;Clamp |
- |
Voltage Rating |
480 V ac |
480 |
Wattage |
9 |
- |
Wire Size |
#16 to #8 AWG (Stranded Copper) |
#18 to #8 AWG |
|
Color |
Black/White |
- |
Finish |
Nickel Plated (Terminal Clamp, Assembly Screw) |
- |
|
Diameter |
2.21 in;56.13 mm |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
2.75 in;69.85 mm |
3.75 in |
Size |
2.33 in x 2.33 in x 2.75 in |
3.8 in |
|
Description |
LKG PLUG, 20A 3P 480V, L16-20P, B/W |
TURNLOK PLUG 4WIRE 20A 3-PH 480V |
extra long description |
HWDK HBL2431 LKG PLUG, 20A 3P 480V, |
P&S L1620P TURNLOK PLUG 4WIRE 20A 3 |
Features |
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 20A 3-Phase 480V AC, 3-Pole 4-Wire Grounding, NEMA L16-20P, Screw Terminal, Black and White Nylon. |
Turnlok Plug 4wire 20amp 3phase 480v |
Long Description |
Locking Device Plug, 20 A, 480 V ac, 3 Poles, 4 Wires, Black/White, Nickel Plated (Terminal Clamp, Assembly Screw), -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 2.21 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb |
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb |
Product Type |
LKG Plug, 20A 3P 480V, L16-20P, B/W |
Turnlok Plug 4WIRE 20A 3-PH 480V |
Short Description |
Locking Device Plug, 20 A, 480 VAC, Black/White |
20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3PH |
Special Features |
Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination |
Excellent Conductivity;Double Dovetail Design |
|
Cord Type |
All Listed Portables |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Cord Mounted |
Plug Mount |
package quantity |
1 CT;30 PK |
1 ct |
pallet quantity |
2880 |
- |
Resistance Properties |
Chemical Resistant |
Impact;Corrosion Resistant |
Standards Met |
UL Listed;CSA Certified;Federal Specification Wc-596 |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2431 |
L1620-P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
|
Application |
Extra Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Plug |
nema rating |
NEMA L16-20P |
L16-20P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |