Item Comparison: L1620P, AHL1620P

Item

L1620P - Turnlok Plug 4WIRE 20A 3-PH 480V - Legrand-Pass & Seymour

L1620P
Turnlok Plug 4WIRE 20A 3-PH 480V

$42.8779 Each

$428.78 (10 Each)

QTY:
Each
Add
AHL1620P - Plug 20A 480V 3PH 3P4W H/L BW - Eaton

AHL1620P
Plug 20A 480V 3PH 3P4W H/L BW

$33.94 Each

$339.40 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 367 24
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1620P AHL1620P
Manufacturer Number L1620P AHL1620P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007162042 00032664738067
Weight per package 0.344 (lbs/each) 0.37 (lbs/each)
Description L1620P Turnlok Plug 4WIRE 20A 3-PH 480V
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
AHL1620P Plug 20A 480V 3PH 3P4W H/L BW
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.37 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.88 (Each) $33.94 (Each)
Carton/Reel $42.88 (1 Each) $33.94 (1 Each)
Standard Packaging/Reel $428.78 (10 Each) $339.40 (10 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Current Rating 20 A 20 A
Material Nylon Nylon
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 480 480 V
Wire Size #18 to #8 AWG #14 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in (Width)
Length 3.75 in 3.84 in
Size 3.8 in -
Description TURNLOK PLUG 4WIRE 20A 3-PH 480V PLUG 20A 480V 3PH 3P4W H/L BW
extra long description P&S L1620P TURNLOK PLUG 4WIRE 20A 3 EWD AHL1620P Plug 20A 480V 3PH 3P4W
Features Turnlok Plug 4wire 20amp 3phase 480v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 480V NEMA L16-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.37 lb
Product Type Turnlok Plug 4WIRE 20A 3-PH 480V Plug 20A 480V 3PH 3P4W H/L BW
Short Description 20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3PH 20 A, 480 V, Locking Device Plug, Black/White
Special Features Excellent Conductivity;Double Dovetail Design Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
dimensions - 4.1900 IN X 2.2800 IN X 2.3100 IN
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 ct 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1620-P AHL1620P
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Manufacturer Status - Inactive
Status - Inactive
Weight 0.34 lb 0.37 lb
Application Industrial Industrial
Mounting Plug -
nema rating L16-20P L16-20P;L16-20R
standard UL 498 cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat