Item Comparison: AHCL1530R, L1530R

Item

AHCL1530R - CCL Recp 30A 250V 3PH 3P4W BL&BK - Eaton

AHCL1530R
CCL Recp 30A 250V 3PH 3P4W BL&BK

$41.68 Each

$2,084.00 (50 Each)

QTY:
Each
Add
L1530R - Turnlok SGL Recp 4WIRE 30A 3P 250V - Legrand-Pass & Seymour

L1530R
Turnlok SGL Recp 4WIRE 30A 3P 250V

$74.5061 Each

$3,725.30 (50 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 498 586
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL1530R L1530R
Manufacturer Number AHCL1530R L1530R
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121406 - Electrical receptacles
UPC/EAN/GTIN 00032664758430 00785007153057
Weight per package 0.001 (lbs/each) 0.24 (lbs/each)
Description AHCL1530R CCL Recp 30A 250V 3PH 3P4W BL&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L15-30, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70°C (-40F to 158F)
L1530R Turnlok SGL Recp 4WIRE 30A 3P 250V
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $41.68 (Each) $74.51 (Each)
Carton/Reel $416.80 (10 Each) $745.06 (10 Each)
Standard Packaging/Reel $2,084.00 (50 Each) $3,725.30 (50 Each)
amperage rating - 30
Current Rating - 30 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 250 V ac
Wire Size - 4
Length - 3.3 in
Size - 3.3 in
Description CCL RECP 30A 250V 3PH 3P4W BL&BK TURNLOK SGL RECP 4WIRE 30A 3P 250V
extra long description EWD AHCL1530R CCL Recp 30A 250V 3PH P&S L1530R TURNLOK SGL RECP 4WIRE 3
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Single Receptacle 4wire 30amp 3phase 250v
Long Description Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra grip, Glass filled Nylon, L15-30, Three-pole, Four-wire, Glass-filled Nylon, -40C (w/o impact) to 70°C (-40F to 158F) Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb
Product Type CCL Recp 30A 250V 3PH 3P4W BL&BK Turnlok SGL Recp 4WIRE 30A 3P 250V
Short Description - 30 A, 250 VAC, Turnlock Single Receptacle, Black, Screw Connection
Special Features - Ultrasonically Welded Together for Unrivaled Strength
Compatible Wire Size - #14 to #10 AWG
Connection Type - Back Wire
dimensions 1.6200 IN X 1.0600 IN X 3.6400 IN -
media Yes -
Mounting Type - Receptacle
package quantity - 1 ct
Receptacle Type - Turnlock Single
Resistance Properties - Impact Resistant
Standards Met - UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL1530R L1530-R
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Single Receptacle
Weight - 0.2200 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Receptacle
nema rating - 15-30R
standard NOM,CSA Certified,UL Listed,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat