Item Comparison: L1530C, AHL1530C

Item

L1530C - Turnlok Connector 4W 30A 3P 250V - Legrand-Pass & Seymour

L1530C
Turnlok Connector 4W 30A 3P 250V

$108.751 Each

$1,087.51 (10 Each)

QTY:
Each
Add
AHL1530C - Conn 30A 250V 3PH 3P4W H/L BW - Eaton

AHL1530C
Conn 30A 250V 3PH 3P4W H/L BW

$64.16 Each

$641.60 (10 Each)

QTY:
Each
Add
Nacogdoches 5 0
All Stores 202 4
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1530C AHL1530C
Manufacturer Number L1530C AHL1530C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007153095 00032664738005
Weight per package 0.406 (lbs/each) 0.5 (lbs/each)
Description L1530C Turnlok Connector 4W 30A 3P 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.41 LB
AHL1530C Conn 30A 250V 3PH 3P4W H/L BW
Locking Device Connector, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #16 to #8 Awg Wire Size, 0.5 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $108.75 (Each) $64.16 (Each)
Carton/Reel $108.75 (1 Each) $64.16 (1 Each)
Standard Packaging/Reel $1,087.51 (10 Each) $641.60 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 250 V ac 250 V
Wire Size #18 to #8 AWG #16 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in (Width)
Length 3.3 in 3.84 in
Size 3.3 in -
Description TURNLOK CONNECTOR 4W 30A 3P 250V CONN 30A 250V 3PH 3P4W H/L BW
extra long description P&S L1530C TURNLOK CONNECTOR 4W 30A EWD AHL1530C Conn 30A 250V 3PH 3P4W
Features Turnlok Connector 4wire 30amp 3phase 250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V NEMA L15-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.41 lb Locking Device Connector, 30 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #16 to #8 AWG Wire Size, 0.5 lb
Product Type Turnlok Connector 4W 30A 3P 250V Conn 30A 250V 3PH 3P4W H/L BW
Short Description 30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire 30 A, 250 V, Locking Device Connector, Black/White, 2 Poles, 3 Wires
Special Features Excellent Conductivity;Double Dovetail Design Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type - Screw Mount
package quantity 1 ct 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1530-C AHL1530C
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Connector Ultra grip
Status - Inactive
Weight 0.41 lb 0.5 lb
Application Industrial Industrial
Mounting Connector -
nema rating L15-30R L15-30P;L15-30R
standard UL 498 NOM,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat