Item Comparison: L1520P, AHCL1520P

Item

L1520P - Turnlok Plug 4WIRE 20A 3-PH 250V - Legrand-Pass & Seymour

L1520P
Turnlok Plug 4WIRE 20A 3-PH 250V

$42.9116 Each

$429.12 (10 Each)

QTY:
Each
Add
AHCL1520P - CCL Plug 20A 250V 3PH 3P4W-BL&BK - Eaton

AHCL1520P
CCL Plug 20A 250V 3PH 3P4W-BL&BK

$32.94 Each

$1,317.60 (40 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 270 478
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1520P AHCL1520P
Manufacturer Number L1520P AHCL1520P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007152043 00032664755569
Weight per package 0.346 (lbs/each) 0.42 (lbs/each)
Description L1520P Turnlok Plug 4WIRE 20A 3-PH 250V
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
AHCL1520P CCL Plug 20A 250V 3PH 3P4W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.91 (Each) $32.94 (Each)
Carton/Reel $42.91 (1 Each) $329.40 (10 Each)
Standard Packaging/Reel $429.12 (10 Each) $1,317.60 (40 Each)
amperage rating 20 -
Current Rating 20 A -
Material Nylon -
Number of Wires 3 -
Poles 2 -
Voltage Rating 250 V ac -
Wire Size #18 to #8 AWG -
Diameter 2.20 in;0.225 to 1.150 in (Cord) -
Length 3.75 in -
Size 3.8 in -
Description TURNLOK PLUG 4WIRE 20A 3-PH 250V CCL PLUG 20A 250V 3PH 3P4W-BL&BK
extra long description P&S L1520P TURNLOK PLUG 4WIRE 20A 3 EWD AHCL1520P CCL Plug 20A 250V 3PH
Features Turnlok Plug 4wire 20amp 3phase 250v Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design
Long Description Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 20A, Industrial, 250 V, Back, Blue, Black, Ultra grip, Nylon, L15-20, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F)
Product Type Turnlok Plug 4WIRE 20A 3-PH 250V CCL Plug 20A 250V 3PH 3P4W-BL&BK
Short Description 20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 4 Wire, 3 PH -
Special Features Excellent Conductivity;Double Dovetail Design Industrial grd plugs & conns
dimensions - 2.1300 IN X 2.3000 IN X 2.9200 IN
Maximum Operating Temperature +75 °C -
media - Yes
Minimum Operating Temperature -40 °C -
Mounting Type Plug Mount -
package quantity 10 CT -
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 -
Brand Pass & Seymour/Legrand Eaton
Manufacturers Part Number L1520-P AHCL1520P
Category Description Industrial cord connectors Industrial cord connectors
Type Turnlock Plug Color Coded Locking
Weight 0.35 lb -
Application Industrial Ind Facilities & Factories - Facility - Other
Mounting Plug -
nema rating L15-20P -
standard UL 498 NOM,cULus Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat