Item Comparison: HBL2423, L1520C

Item

HBL2423 - LKG Conn, 20A 3P 250V, L15-20R, B/W - Wiring Device-Kellems

HBL2423
LKG Conn, 20A 3P 250V, L15-20R, B/W

$60.08 Each

$1,802.40 (30 Each)

QTY:
Each
Add
L1520C - Turnlok Connector 4W 20A 3P 250V - Legrand-Pass & Seymour

L1520C
Turnlok Connector 4W 20A 3P 250V

$55.4529 Each

$554.53 (10 Each)

QTY:
Each
Add
Nacogdoches 0 9
All Stores 25 260
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2423 L1520C
Manufacturer Number HBL2423 L1520C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585038216 00785007152012
Weight per package 0.45 (lbs/each) 0.376 (lbs/each)
Description HBL2423 LKG Conn, 20A 3P 250V, L15-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V Ac, 3-Pole 4-Wire Grounding, Nema L15-20R, Screw Terminal, Black and White Nylon.
L1520C Turnlok Connector 4W 20A 3P 250V
Locking Device Turnlock Connector, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.38 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.08 (Each) $55.45 (Each)
Carton/Reel $60.08 (1 Each) $55.45 (1 Each)
Standard Packaging/Reel $1,802.40 (30 Each) $554.53 (10 Each)
amperage rating 20 20
connection Pressure Screw Terminal -
Current Rating 20 20 A
insulation Insulated Body -
Material Nylon Nylon
Number of Conductors 4 -
Number of Wires - 3
Poles 3-Pole 2
Voltage Rating 3 Phase 250 250 V ac
Wire Size - #18 to #8 AWG
Color Black;White -
Diameter - 2.20 in;0.225 to 1.150 in (Cord)
Length - 3.3 in
Size 2.33 in x 2.33 in x 3.86 in 3.3 in
Description LKG CONN, 20A 3P 250V, L15-20R, B/W TURNLOK CONNECTOR 4W 20A 3P 250V
extra long description HWDK HBL2423 LKG CONN, 20A 3P 250V, P&S L1520C TURNLOK CONNECTOR 4W 20A
Features - Turnlok Connector 4wire 20amp 3phase 250v
Long Description Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 3-Phase 250V AC, 3-Pole 4-Wire Grounding, NEMA L15-20R, Screw Terminal, Black and White Nylon. Locking Device Turnlock Connector, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.38 lb
Product Type LKG Conn, 20A 3P 250V, L15-20R, B/W Turnlok Connector 4W 20A 3P 250V
Short Description - 20 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 4 Wire
Special Features Standard Product Excellent Conductivity;Double Dovetail Design
Maximum Operating Temperature - +75 °C
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
pallet quantity 3060 -
Resistance Properties - Impact;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2423 L1520-C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Connector Body Turnlock Connector
Weight - 0.38 lb
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating L15-20R L15-20R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat