Item Comparison: L1430P, AHL1430P

Item

L1430P - Turnlok Plug 4W 30A 125/250V B&W - Legrand-Pass & Seymour

L1430P
Turnlok Plug 4W 30A 125/250V B&W

$54.1739 Each

$541.74 (10 Each)

QTY:
Each
Add
AHL1430P - Plug 30A 125/250V 3P4W H/L BW - Eaton

AHL1430P
Plug 30A 125/250V 3P4W H/L BW

$43.94 Each

$439.40 (10 Each)

QTY:
Each
Add
Nacogdoches 159 0
All Stores 1,973 8
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L1430P AHL1430P
Manufacturer Number L1430P AHL1430P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007143041 00032664737954
Weight per package 0.354 (lbs/each) 0.39 (lbs/each)
Description L1430P Turnlok Plug 4W 30A 125/250V B&W
Locking Device Turnlock Plug, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
AHL1430P Plug 30A 125/250V 3P4W H/L BW
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width);0.63 to 1.16 In (Cord) Diameter, Screw Mount, 2.82 In Length, #16 to #8 Awg Wire Size, 0.39 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $54.17 (Each) $43.94 (Each)
Carton/Reel $541.74 (10 Each) $43.94 (1 Each)
Standard Packaging/Reel $541.74 (10 Each) $439.40 (10 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Number of Wires 3 4
Poles 2 -
Terminal Type - Screw
Voltage Rating 125/250 V ac 125/250 V ac
Wire Size #18 to #8 AWG #16 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in (Width);0.63 to 1.16 in (Cord)
Length 3.75 in 2.82 in
Size 3.8 in -
Description TURNLOK PLUG 4W 30A 125/250V B&W PLUG 30A 125/250V 3P4W H/L BW
extra long description P&S L1430P TURNLOK PLUG 4W 30A 125/ EWD AHL1430P Plug 30A 125/250V 3P4W
Features Turnlok Plug 4wire 30amp 125/250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 125/250V NEMA L14-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations
Long Description Locking Device Turnlock Plug, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb Locking Device Plug, 30 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width);0.63 to 1.16 in (Cord) Diameter, Screw Mount, 2.82 in Length, #16 to #8 AWG Wire Size, 0.39 lb
Product Type Turnlok Plug 4W 30A 125/250V B&W Plug 30A 125/250V 3P4W H/L BW
Short Description 30 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White 30 A, 125/250 VAC, Locking Device Plug, Black/White
Special Features Excellent Conductivity;Double Dovetail Design Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 ct 1 CT;10 PK
Resistance Properties Impact;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L1430-P AHL1430P
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Status - Inactive
Weight 0.35 lb 0.39 lb
Application Industrial Industrial
Mounting Plug -
nema rating L14-30P L14-30P;L14-30R
standard UL 498 cULus Listed,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat