Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1430C |
CWL1430C |
Manufacturer Number |
L1430C |
AHL1430C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007143010 |
00032664737947 |
Weight per package |
0.402 (lbs/each) |
0.5 (lbs/each) |
Description |
L1430C Turnlok Connector 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
|
CWL1430C Conn 30A 125/250V 3P4W H/L BW
Locking Device Connector, 30 A, 125/250 V, 3 Poles, 4 Wires, Light Almond, 1800 W, Screw Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$91.89 (Each) |
$68.97 (Each) |
Carton/Reel |
$91.89 (1 Each) |
$68.97 (1 Each) |
Standard Packaging/Reel |
$918.87 (10 Each) |
$68.97 (1 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
30 A |
Material |
Nylon |
- |
Number of Wires |
3 |
4 |
Poles |
2 |
- |
Voltage Rating |
125/250 V ac |
125/250 V |
Wire Size |
#18 to #8 AWG |
- |
|
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.33 in |
- |
Size |
3.3 in |
- |
|
Description |
TURNLOK CONNECTOR 4W 30A 125/250V |
CONN 30A 125/250V 3P4W H/L BW |
extra long description |
P&S L1430C TURNLOK CONNECTOR 4W 30A |
EWD AHL1430C Conn 30A 125/250V 3P4W |
Features |
Flanged Inlet 4wire 30amp 125/250volt Turnlok |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Locking Device Turnlock Connector, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.33 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb |
Locking Device Connector, 30 A, 125/250 V, 3 Poles, 4 Wires, Light Almond, 1800 W, Screw Mount |
Product Type |
Turnlok Connector 4W 30A 125/250V |
Conn 30A 125/250V 3P4W H/L BW |
Short Description |
30 A, 125/250 VAC, Locking Device Turnlock Connector, Black/White |
30 A, 125/250 V, Locking Device Connector |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Wire Lead Connection |
|
Maximum Operating Temperature |
+75 °C |
- |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
1 ct |
Power Rating |
- |
1800 W |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
Ul Listed |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1430-C |
CWL1430C |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Connector |
Ultra grip |
|
|
Application |
Industrial |
Industrial |
Mounting |
Connector |
- |
nema rating |
L14-30R |
- |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant |