Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1430C |
AHCL1430C |
Manufacturer Number |
L1430C |
AHCL1430C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007143010 |
00032664755699 |
Weight per package |
0.402 (lbs/each) |
10 (lbs/each) |
Description |
L1430C Turnlok Connector 4W 30A 125/250V
Locking Device Turnlock Connector, 30 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.33 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
|
AHCL1430C CCL Conn 30A 125/250V 3P4W-or&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$91.89 (Each) |
$48.17 (Each) |
Carton/Reel |
$91.89 (1 Each) |
$481.70 (10 Each) |
Standard Packaging/Reel |
$918.87 (10 Each) |
$1,926.80 (40 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125/250 V ac |
- |
Wire Size |
#18 to #8 AWG |
- |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.33 in |
- |
Size |
3.3 in |
- |
|
Description |
TURNLOK CONNECTOR 4W 30A 125/250V |
CCL CONN 30A 125/250V 3P4W-OR&BK |
extra long description |
P&S L1430C TURNLOK CONNECTOR 4W 30A |
EWD AHCL1430C CCL Conn 30A 125/250V |
Features |
Flanged Inlet 4wire 30amp 125/250volt Turnlok |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Locking Device Turnlock Connector, 30 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.33 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb |
Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L14-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Product Type |
Turnlok Connector 4W 30A 125/250V |
CCL Conn 30A 125/250V 3P4W-or&BK |
Short Description |
30 A, 125/250 VAC, Locking Device Turnlock Connector, Black/White |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Industrial grd plugs & conns |
|
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
1 CT;10 PK |
- |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L1430-C |
AHCL1430C |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Connector |
- |
|
|
Application |
Industrial |
- |
Mounting |
Connector |
- |
nema rating |
L14-30R |
- |
standard |
UL 498 |