Item Comparison: HBL2411, L1420P

Item

HBL2411 - LKG Plug, 20A 125/250V, L14-20P, B/W - Wiring Device-Kellems

HBL2411
LKG Plug, 20A 125/250V, L14-20P, B/W

$42.77 Each

$1,283.10 (30 Each)

QTY:
Each
Add
L1420P - Turnlok Plug 4W 20A 125/250V - Legrand-Pass & Seymour

L1420P
Turnlok Plug 4W 20A 125/250V

$40.4113 Each

$404.11 (10 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 45 481
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2411 L1420P
Manufacturer Number HBL2411 L1420P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121403 - Locking plug
UPC/EAN/GTIN 00783585038131 00785007142044
Weight per package 0.3 (lbs/each) 0.344 (lbs/each)
Description HBL2411 LKG Plug, 20A 125/250V, L14-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V Ac, 3- Pole 4-Wire Grounding, Nema L14-20P, Screw Terminal, Black and White Nylon.
L1420P Turnlok Plug 4W 20A 125/250V
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $42.77 (Each) $40.41 (Each)
Carton/Reel $42.77 (1 Each) $40.41 (1 Each)
Standard Packaging/Reel $1,283.10 (30 Each) $404.11 (10 Each)
amperage rating 20 20
connection Screwed Terminal -
Current Rating 20 20 A
Material Nylon Nylon
Number of Wires 4-Wire 3
Phase 1 -
Poles 3-Pole 2
Voltage Rating 125/250 125/250 V ac
Wattage 5 -
Wire Size #16 to #8 #18 to #8 AWG
Diameter - 2.20 in;0.225 to 1.150 in (Cord)
Length - 3.75 in
Size 2.33 in x 2.33 in x 2.75 in 3.8 in
Description LKG PLUG, 20A 125/250V, L14-20P, B/W TURNLOK PLUG 4W 20A 125/250V
extra long description HWDK HBL2411 LKG PLUG, 20A 125/250V P&S L1420P TURNLOK PLUG 4W 20A 125/
Features - Turnlok Connector 4wire 30amp 125/250v
Long Description Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 125/250V AC, 3- Pole 4-Wire Grounding, NEMA L14-20P, Screw Terminal, Black and White Nylon. Locking Device Turnlock Plug, 20 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb
Product Type LKG Plug, 20A 125/250V, L14-20P, B/W Turnlok Plug 4W 20A 125/250V
Short Description - 20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White
Special Features Standard Product Excellent Conductivity;Double Dovetail Design
Cord Type All Listed Portables -
Maximum Operating Temperature - +75 °C
Minimum Operating Temperature - -40 °C
Mounting Type - Plug Mount
package quantity - 1 ct
pallet quantity 3060 -
Resistance Properties - Impact;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2411 L1420-P
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Plugs Turnlock Plug
Weight - 0.34 lb
Application Extra Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Plug
nema rating L14-20P L14-20P
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat