Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1420P |
AHL1420P |
Manufacturer Number |
L1420P |
AHL1420P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007142044 |
00032664737930 |
Weight per package |
0.344 (lbs/each) |
0.35 (lbs/each) |
Description |
L1420P Turnlok Plug 4W 20A 125/250V
Locking Device Turnlock Plug, 20 A, 125/250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.34 LB
|
AHL1420P Plug 20A 125/250V 3P4W H/L BW
Locking Plug, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 In (Cord) Diameter, #16 to #12 Awg Wire Size, 0.35 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.41 (Each) |
$31.51 (Each) |
Carton/Reel |
$40.41 (1 Each) |
$31.51 (1 Each) |
Standard Packaging/Reel |
$404.11 (10 Each) |
$315.10 (10 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Number of Wires |
3 |
4 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wire Size |
#18 to #8 AWG |
#16 to #12 AWG |
|
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
0.38 to 1.00 in (Cord) |
Length |
3.75 in |
- |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 4W 20A 125/250V |
PLUG 20A 125/250V 3P4W H/L BW |
extra long description |
P&S L1420P TURNLOK PLUG 4W 20A 125/ |
EWD AHL1420P Plug 20A 125/250V 3P4W |
Features |
Turnlok Connector 4wire 30amp 125/250v |
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 125/250V NEMA L14-20 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations. |
Long Description |
Locking Device Turnlock Plug, 20 A, 125/250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.34 lb |
Locking Plug, 20 A, 125/250 V ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 0.38 to 1.00 in (Cord) Diameter, #16 to #12 AWG Wire Size, 0.35 lb |
Product Type |
Turnlok Plug 4W 20A 125/250V |
Plug 20A 125/250V 3P4W H/L BW |
Short Description |
20 A, 125/250 VAC, Locking Device Turnlock Plug, Black/White |
20 A, 125/250 VAC, Locking Plug, Black/White |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Safety Grip Straight Body;Wiring Type Back Wire |
|
Maximum Operating Temperature |
+75 °C |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Plug Mount |
- |
package quantity |
1 ct |
1 CT;10 PK |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1420-P |
AHL1420P |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Plug |
Ultra grip |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Plug |
- |
nema rating |
L14-20P |
- |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant |