Item Comparison: HBL2413, L1420C

Item

HBL2413 - LKG Conn, 20A 125/250V, L14-20R, B/W - Wiring Device-Kellems

HBL2413
LKG Conn, 20A 125/250V, L14-20R, B/W

$60.08 Each

$1,802.40 (30 Each)

QTY:
Each
Add
L1420C - Turnlok Connector 4W 20A 125/250V B&W - Legrand-Pass & Seymour

L1420C
Turnlok Connector 4W 20A 125/250V B&W

$55.0151 Each

$550.15 (10 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 39 117
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2413 L1420C
Manufacturer Number HBL2413 L1420C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585038155 00785007142013
Weight per package 0.35 (lbs/each) 0.378 (lbs/each)
Description HBL2413 LKG Conn, 20A 125/250V, L14-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V Ac, 3-Pole 4-Wire Grounding, Nema L14-20R, Screw Terminal, Black and White Nylon.
L1420C Turnlok Connector 4W 20A 125/250V B&W
Turnlok Connector 4WIRE 20AMP 125/250volts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $60.08 (Each) $55.02 (Each)
Carton/Reel $60.08 (1 Each) $55.02 (1 Each)
Standard Packaging/Reel $1,802.40 (30 Each) $550.15 (10 Each)
amperage rating 20 20
connection Screw Terminals -
Current Rating 20 -
insulation Insulated Body -
Material Nylon Nylon;Other
Number of Conductors 4 -
Number of Wires - 3
Poles 3-Pole 2
Voltage Rating 125/250 125/250
Wire Size - 4
Color Black;White -
Size 2.33 in x 2.33 in x 3.86 in 3.3 in
Description LKG CONN, 20A 125/250V, L14-20R, B/W TURNLOK CONNECTOR 4W 20A 125/250V B&W
extra long description HWDK HBL2413 LKG CONN, 20A 125/250V P&S L1420C TURNLOK CONNECTOR 4W 20A
Long Description Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125/250V AC, 3-Pole 4-Wire Grounding, NEMA L14-20R, Screw Terminal, Black and White Nylon. Turnlok Connector 4wire 20amp 125/250volts
Product Type LKG Conn, 20A 125/250V, L14-20R, B/W Turnlok Connector 4W 20A 125/250V B&W
Special Features Standard Product Locking Device, impact resistant
pallet quantity 2880 -
Brand WIRING DEVICE-KELLEMS LEGRAND-PASS & SEYMOUR
Manufacturers Part Number HBL2413 L1420C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Connector Body Turnlock Connector
Application Heavy Duty Industrial Industrial Spec Grade
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating l14-20R l14-20R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat