Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL1020P |
L1020P |
Manufacturer Number |
AHCL1020P |
L1020P |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Residential Receptacles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664760174 |
00785007102048 |
Weight per package |
0.01 (lbs/each) |
0.334 (lbs/each) |
Description |
AHCL1020P CCL Plug 20A 125/250V 3P3W, or&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L10-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
L1020P Turnlok Plug 3WIRE 20A125/250V
Turnlok® Plug 3-Wire 20A 125/250V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.32 (Each) |
$30.32 (Each) |
Carton/Reel |
$383.20 (10 Each) |
$30.32 (1 Each) |
Standard Packaging/Reel |
$1,532.80 (40 Each) |
$303.17 (10 Each) |
|
amperage rating |
- |
20 |
Number of Wires |
- |
3 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
125/250 |
Wire Size |
- |
10-18 |
|
|
Description |
CCL PLUG 20A 125/250V 3P3W, OR&BK |
TURNLOK PLUG 3WIRE 20A125/250V |
extra long description |
EWD AHCL1020P CCL Plug 20A 125/250V |
P&S L1020P TURNLOK PLUG 3WIRE 20A12 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
- |
Long Description |
Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra grip, Nylon, L10-20, Three-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Turnlok® Plug 3-Wire 20A 125/250V |
Product Type |
CCL Plug 20A 125/250V 3P3W, or&BK |
Turnlok Plug 3WIRE 20A125/250V |
Special Features |
Industrial grd plugs & conns |
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips |
|
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AHCL1020P |
L1020P |
|
Category Description |
Industrial cord connectors |
Residential receptacles |
Type |
- |
Turnlock Plug |
|
Application |
- |
Commercial |
nema rating |
- |
L10-20P |
standard |
- |
UL 498 |