Item Comparison: KTVTLED908A850VD, FEML969LMV0LT

Item

KTVTLED908A850VD - 8' 90W Vaportite 50K 11700LM - Keystone

KTVTLED908A850VD
8' 90W Vaportite 50K 11700LM

$266.80 Each

$1,067.20 (4 Each)

QTY:
Each
Add
FEML969LMV0LT - 8' 65W Led Vapr Tight 40K - Lithonia Lighting

FEML969LMV0LT
8' 65W Led Vapr Tight 40K

$375.00 Each

$375.00 (1 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 262 31
Vendor Keystone Lithonia Lighting
Catalog Number KTVTLED908A850VD FEML969LMV0LT
Manufacturer Number KT-VTLED90-8A-850-VDIM-P FEML969000LMIMAFLMDMVOLTGZ104
Category Led Hazardous Location & Vapor - Led Vapor Tight Lighting Enhanced Commodity Codes - Lighting
Classification Led Hazardous Location & Vapor Tight Lighting Led Hazardous Location & Vapor Tight Lighting
UNSPSC N/A -
UPC/EAN/GTIN 00843654122243 194994106777
Weight per package 8 (lbs/each) 19 (lbs/each)
Description KTVTLED908A850VD 8' 90W Vaportite 50K 11700LM
90W Led Vapor Tight, 8FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
FEML969LMV0LT 8' 65W Led Vapr Tight 40K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $266.80 (Each) $375.00 (Each)
Carton/Reel $266.80 (1 Each) $375.00 (1 Each)
Standard Packaging/Reel $1,067.20 (4 Each) $375.00 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 90 -
Base Type N/A -
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color Gray -
Construction IP66 -
Description 8' 90W VAPORTITE 50K 11700LM 8' 65W LED VAPR TIGHT 40K
extra long description Key KT-VTLED90-8A-850-VDIM-P Microw -
Long Description 90W LED VAPOR TIGHT, 8FT NARROW BODY, 120-277V INPUT, FROSTED LENS, 5000K, 0-10V DIMMABE, PREMIUM SERIES -
Product Type Microwave Sensor Kit, Includes 120-277V Input to 12V DC Conv -
beam angle N/A -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 11700 -
Nominal Length N/A -
Nominal Size 8' Linear -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Lithonia Lighting
Manufacturers Part Number KT-VTLED90-8A-850-VDIM-P FEML969000LMIMAFLMDMVOLTGZ104
Category Description LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat