Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Lithonia Lighting |
Catalog Number |
KTVTLED908A850VD |
CSVTL96AL04MV0LT |
Manufacturer Number |
KT-VTLED90-8A-850-VDIM-P |
CSVT L96 ALO4 MVOLT SWW3 80CRI |
Category |
Led Hazardous Location & Vapor -
Led Vapor Tight Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Hazardous Location & Vapor Tight Lighting
|
Led Hazardous Location & Vapor Tight Lighting
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654122243 |
00194995069446 |
Weight per package |
8 (lbs/each) |
5.2 (lbs/each) |
Description |
KTVTLED908A850VD 8' 90W Vaportite 50K 11700LM
90W Led Vapor Tight, 8FT Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
|
CSVTL96AL04MV0LT 8' Led Vaportight Lumen and Kelvin Select
The CSVT By Lithonia Lighting Is Built On The Technological Framework Of The CSS, Providing Greater Customization and Performance For Everyday Spaces. and With The Ability to Switch Lumens and Adjust Color Temperature In One Fixture, The CSVT Can Easily Be Adapted to The Needs Of Each Project – 9 Different Variations Within The Same Sku!
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$266.80 (Each) |
$299.07 (Each) |
Carton/Reel |
$266.80 (1 Each) |
$299.07 (1 Each) |
Standard Packaging/Reel |
$1,067.20 (4 Each) |
$299.07 (1 Each) |
|
Ballast Type |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
- |
LED - Static |
Material |
- |
Polycarbonate |
Number of Lamps |
N/A |
- |
Shape |
- |
Rectangular |
Voltage Rating |
- |
120-277 |
Wattage |
90 |
95 |
|
Base Type |
N/A |
- |
Color |
- |
Gray |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
- |
housing color |
Gray |
- |
Lens Color |
- |
WHITE |
Lens Material |
- |
Polycarbonate |
Style |
- |
Traditional |
|
Height |
- |
3.8 |
Length |
- |
98.3 |
Width |
- |
5.4 |
|
Construction |
IP66 |
New Construction,Remodel |
Description |
8' 90W VAPORTITE 50K 11700LM |
8' LED VAPORTIGHT LUMEN AND KELVIN SELECT |
extra long description |
Key KT-VTLED90-8A-850-VDIM-P Microw |
LITH CSVT L96 ALO4 MVOLT SWW3 80CRI |
Features |
- |
Design Select |
Long Description |
90W LED VAPOR TIGHT, 8FT NARROW BODY, 120-277V INPUT, FROSTED LENS, 5000K, 0-10V DIMMABE, PREMIUM SERIES |
The CSVT by Lithonia Lighting is built on the technological framework of the CSS, providing greater customization and performance for everyday spaces. And with the ability to switch lumens and adjust color temperature in one fixture, the CSVT can easily be adapted to the needs of each project – 9 different variations within the same SKU! |
Product Type |
Microwave Sensor Kit, Includes 120-277V Input to 12V DC Conv |
Contractor Select Led Vaportight, 96IN, |
|
average life |
- |
60 |
beam angle |
N/A |
- |
Circuit Type |
N/A |
- |
dimensions |
- |
98.3 x 5.4 x 3.8 |
Hardware |
- |
No |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
11700 |
10,000 ,6000 ,8000 ,Switchable |
media |
- |
Yes |
Nominal Length |
N/A |
- |
Nominal Size |
8' Linear |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Power Source |
- |
Hardwired |
Sensor Type |
N/A |
- |
Warranty |
- |
5 |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Lithonia Lighting |
Manufacturers Part Number |
KT-VTLED90-8A-850-VDIM-P |
CSVT L96 ALO4 MVOLT SWW3 80CRI |
|
Category Description |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING |
Type |
- |
LOW BAY |
|
|
Application |
- |
Manufacturing,Parking Garage,Sports and Recreation,Warehouses |
Energy Star |
N |
- |
environmental conditions |
- |
Demanding,Indoor,Outdoor |
Mounting |
- |
Pendant,Surface,Suspended |
standard |
- |
CSA,NOM |