Nacogdoches |
109 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Eaton |
Catalog Number |
KNRA34 |
RAC75HD |
Manufacturer Number |
KNRA-3/4 |
RAC75HD |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
39121705 - Cable clamp and staple
|
UPC/EAN/GTIN |
00784011155057 |
00784564255013 |
Weight per package |
0.43 (lbs/each) |
0.4 (lbs/each) |
Description |
KNRA34 3/4" RT Ang CLMP
3/4 Right Angle Clamp
|
RAC75HD 3/4" Right Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.08 (Each) |
$5.93 (Each) |
Carton/Reel |
$5.08 (1 Each) |
$296.36 (50 Each) |
Standard Packaging/Reel |
$5.08 (1 Each) |
$296.36 (50 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
- |
|
Additional Information |
Applicable standard ANSI C80.1 |
- |
Commodity Description |
Rigid Conduit Fittings - Steel |
- |
Description |
3/4" RT ANG CLMP |
3/4" RIGHT ANGLE CLAMP |
extra long description |
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
MIDWEST RAC75HD 3/4 RT ANG COND CLM |
Features |
- |
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron. |
Long Description |
3/4 RIGHT ANGLE CLAMP |
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 3/4" |
Product Type |
Conduit Support |
3/4 RT Ang Cond CLMP Galv |
Special Features |
- |
Load Capacity 50 Lb, Weight 40 Lb per 100 |
|
dimensions |
- |
2.8100 IN X 2.2500 IN X 0.7500 IN |
|
Brand |
ECN-KORNS |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
KNRA-3/4 |
RAC75HD |
Model |
KNRA |
- |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
RIGHT ANGLE |
Right angle type conduit clamp |
|
|
Standard Package |
50 PER CARTON |
- |
|
Application |
- |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Approval |
UL 6, CSA C22.2 |
- |
standard |
- |
UL, cUL |