Item Comparison: KNRA34, PC75RA

Item

KNRA34 - 3/4" RT Ang CLMP - Ecn-Korns

KNRA34
3/4" RT Ang CLMP

$5.0807 Each

$5.08 (1 Each)

QTY:
Each
Add
PC75RA - 3/4" Right Angle Clamp - Appleton

PC75RA
3/4" Right Angle Clamp

$7.0584 Each

$352.92 (50 Each)

QTY:
Each
Add
Nacogdoches 109 0
All Stores 4,188 51
Vendor Ecn-Korns Appleton
Catalog Number KNRA34 PC75RA
Manufacturer Number KNRA-3/4 PC-75RA
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31162900 - Clamps 39121701 - Electrical hangers
UPC/EAN/GTIN 00784011155057 00781381288231
Weight per package 0.43 (lbs/each) 0.39 (lbs/each)
Description KNRA34 3/4" RT Ang CLMP
3/4 Right Angle Clamp
PC75RA 3/4" Right Angle Clamp
Appleton Right Angle Type Clamp, Size: 3/4 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid, Imc and Emt
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.08 (Each) $7.06 (Each)
Carton/Reel $5.08 (1 Each) $352.92 (50 Each)
Standard Packaging/Reel $5.08 (1 Each) $352.92 (50 Each)
Material Malleable Iron Castings: Malleable Iron, Hardware: Steel
Finish Hot Dip Galvanized Castings: Hot Dip; Hardware: Mechanically Galvanized
Size - 3/4
Additional Information Applicable standard ANSI C80.1 -
Commodity Description Rigid Conduit Fittings - Steel -
Description 3/4" RT ANG CLMP 3/4" RIGHT ANGLE CLAMP
extra long description RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; ROHS COMPLIANT; WIDTH 5-1/8 INCH; LOAD RATING 10 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL U-BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC APP PC-75RA 3/4 RIGHT ANGLE TYPE CL
Long Description 3/4 RIGHT ANGLE CLAMP Appleton Right Angle Type Clamp, Size: 3/4 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid, IMC And EMT
Product Type Conduit Support 3/4 Right Angle Type CLP
Special Features - Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Brand ECN-KORNS Appleton
Manufacturers Part Number KNRA-3/4 PC-75RA
Model KNRA -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type RIGHT ANGLE Right Angle Type Clamp
Trade Size 3/4 INCH -
Standard Package 50 PER CARTON -
Application - For Rigid, IMC And EMT
Approval UL 6, CSA C22.2 -
standard - CSA C22.2 No. 18.4, CSA 065178
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat